take 10% off our everday low prices!

Offer applied at final checkout

Vollrath® Odyssey™ Serving Tray - Large Octagon Tray - Pkg Qty 6

Vollrath® Odyssey™ Serving Tray - Large Octagon Tray - Pkg Qty 6

Item #: WBB210497

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$13.50 ea.

Price: $81.00 / Pkg of 6

Save $4.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

This value priced tray complements casual or formal banquet applications and are ideal for catered events. Various styles to meet your serving needs. Tough chrome plating provides long life. Mirror-finish. Surface safe for direct food contact. Premium product at an economy price. Not dishwasher safe. Recommend cleaning with sponge, mild detergent, and warm water. 8-Sided shape. 20"L x 13-3/4"W overall. Sold in package quantity of 6. Priced each.

Product Specifications

  • LENGTH INCHES20
  • WIDTH INCHES13-3/4
  • BRANDVollrath®
  • CONSTRUCTIONStainless Steel
  • DIAMETER INCHES--
  • MANUFACTURER PART NUMBER47263
  • PACKAGE QUANTITY6
  • SHAPE8-Sided
  • STYLEClassic
  • TYPEOdyssey Serving Tray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Vollrath® Odyssey™ Serving Tray - Large Oval Tray With Gold Edge - Pkg Qty 12

Item #: WBB210497

Not Yet Rated

Usually ships in 5 to 8 days

$162.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Odyssey™ Serving Tray - Large Octagon Tray - Pkg Qty 6

Vollrath® Odyssey™ Serving Tray - Large Octagon Tray - Pkg Qty 6

Item #: WBB210497

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top