
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
ADDITIONAL CHEVY/GMC HANDYMAN VAN LADDER RACK
Expand Your Cargo Carrying Capabilities!
Additional Single Rack increases Double Van Rack capacity to 750 lbs. Galvanized steel construction offers superior durability and corrosion resistance.
Expand Your Cargo Carrying Capabilities!
Additional Single Rack increases Double Van Rack capacity to 750 lbs. Galvanized steel construction offers superior durability and corrosion resistance.
Product Details
- Type Additional Rack for Chevy/GMC Van Double Cargo Rack
- Brand Topper
- Mounting Location Adjustable
- Assembly Required Unassembled
- Material Galvanized Steel
Weights & Dimensions
- Width 54 in
- Weight Capacity 750 (Triple Van Rack, when used with Double Van Rack) lbs
- Height 12-3/4 in
- Weight 18 lbs
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Lift-All® TS1802DX20 Vehicle Tow & Recovery Strap - 20'L - 5,300 Lb. Capacity
Item #: 294355
Not Yet Rated
$37.95

Additional Single Chevy/GMC Handyman Van Ladder Rack 54" W
$169.37
- Product Information
- Customer Review
- Product Q&A
- Accessories