take 10% off our everday low prices!

Offer applied at final checkout

Bryant 4925W Toggle Switch, Double Pole, Double Throw, 20A, 120/277V AC, White

Bryant 4925W Toggle Switch, Double Pole, Double Throw, 20A, 120/277V AC, White

Item #: WBB211207

(3)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $34.95

Save $1.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Special Purpose AC, Industrial Switches

Construction:
  • Base Material: Thermoset
  • Face Material: Thermoset, Color coded by voltage
  • Toggle/Actuator Material: Nylon
  • Terminals: High Performance Copper Alloy
  • Mounting Yoke: Brass and Nickel Plated Steel
  • Contacts: Silver Cadmium Oxide
  • Movable Contact Arm: High Performance Copper Alloy
  • Rocker: Thermoplastic Elastomer
  • Ground Terminal: Brass and Nickel Plated Steel
  • Terminal Screws: Brass
  • Ground Screw: Brass (green)
  • Auto Ground Clip: Stainless Steel
Technical Specs:
  • Dielectric Voltage: Withstands 1500V Minimum
  • Overload: Minimum 48 times rated current for 100 cycles
  • Temp. Rise: 30 deg C maximum at rated current
  • Max Continuous Current: 20A
  • Flammibility: UL 94 V2
  • Operating Temperature: Maximum continuous 75 deg C- Minimum -40 dec C (w/o impact)
Certifications:
  • Standards: Complies with UL 20 and NEMA WD-1
  • UL Certification: UL Listed, File E1464, Guide #WMUZ

Product Specifications

  • AMPS20
  • BRANDBryant
  • COLOR FINISHWhite
  • MANUFACTURERS PART NUMBER4925W
  • VOLTAGE120 / 277V AC
  • WIRING SYLEBack & Side Wired
  • CONTACT TYPEDouble Pole, Double Throw
  • TERMINAL GAUGE MAX10 AWG
  • TERMINAL GAUGE MIN14 AWG
  • ACTUATORStandard
Customer Review

5.0

  • 5 Star

    3
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Kyle

    Date: February 28, 2017

    Exactly as expected
    Your review:
    Works great. After a significant amount of time shopping, I found prices for these to be all over the place. Global had the best price of all.
  • Reviewer: Guy

    Date: September 03, 2015

    just right
    Your review:
    This switch was just right for my project of being able to switch my furnace from line current to generator backup. Best price found, quality made.
    Pros:
    Fits nicely in gang box. Good price, straight forward color codes on screws, red color stands out as a special switch.
    Cons:
    none
  • Reviewer: ohm

    Date: January 25, 2013

    Bryant Switch
    Your review:
    Arrived in timely fashion, Purchased cheaper then at wholesale house even with shipping. Would use again
Product Q & A

There are 2 questions and 2 answers for this product.

  • I have a water Well pump that has the potential to operate on 120 solar DC, 120 AC or 240 AC. The current set up by the installer is using regular extension cord ends to plug and unplug between 120 AC and Solar 120 DC. Both sources are using the 14 AWG wire. It seems that this DPDT SW would simulate and or simply this extension cord method; will it work?

    Question Asked By: tommy, March 08, 2018

    Answer This Question

    Question Answered By:

    • anonymous

      You would need to consult an electrician.

  • Does item B211207, Bryant 4925W Toggle Switch, Double Pole, Double Throw, 20A, 120/277V AC, White have a center off position?

    Question Asked By: May 06, 2014

    Answer This Question

    Question Answered By:

    • anonymous

      Yes, it has a center off position

Popular item in this category

Bryant 4922W Toggle Switch, Single Pole, Double Throw, 20A, 120/277V AC, White

Item #: WBB211207

(1)

Usually ships in 2 to 5 days

$34.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bryant 4925W Toggle Switch, Double Pole, Double Throw, 20A, 120/277V AC, White

Bryant 4925W Toggle Switch, Double Pole, Double Throw, 20A, 120/277V AC, White

Item #: WBB211207

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top