take 10% off our everday low prices!

Offer applied at final checkout

Bryant 4801BW Industrial Grade Toggle Switch, Single Pole, 15A, 120/277V AC, White

Bryant 4801BW Industrial Grade Toggle Switch, Single Pole, 15A, 120/277V AC, White

Item #: WBB211258

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $3.06

Save $0.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Industrial Grade Toggle Switch, Single Pole, 15A, 120/277V AC, White

Bryant® This industrial grade switch is constructed with a one-piece copper alloy contact arm for excellent conductivity and silver cadmium oxide contacts for superior performance. Extra wide yoke for structural integrity. Back and side wired. Complies with UL 20 and NEMA WD-1. Federal Specifications: Verified under Fed Spec #WS896E. UL Certification: UL Listed, File E1464, Guide #WMUZ.

Product Specifications

  • AMPS15
  • BRANDBryant
  • COLOR FINISHWhite
  • MANUFACTURERS PART NUMBER4801BW
  • VOLTAGE120 / 277V AC
  • WIRING SYLEBack & Side Wired
  • CONTACT TYPESingle Pole
  • TERMINAL GAUGE MAX10 AWG
  • TERMINAL GAUGE MIN14 AWG
  • ACTUATORStandard
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bryant 4801BW Industrial Grade Toggle Switch, Single Pole, 15A, 120/277V AC, White

Bryant 4801BW Industrial Grade Toggle Switch, Single Pole, 15A, 120/277V AC, White

Item #: WBB211258

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top