take 10% off our everday low prices!

Offer applied at final checkout

Bryant 4922W Toggle Switch, Single Pole, Double Throw, 20A, 120/277V AC, White

Bryant 4922W Toggle Switch, Single Pole, Double Throw, 20A, 120/277V AC, White

Item #: WBB211277

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $34.95

Save $1.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Special Purpose AC, Industrial Switches

Construction:
  • Base Material: Thermoset
  • Face Material: Thermoset, Color coded by voltage
  • Toggle/Actuator Material: Nylon
  • Terminals: High Performance Copper Alloy
  • Mounting Yoke: Brass and Nickel Plated Steel
  • Contacts: Silver Cadmium Oxide
  • Movable Contact Arm: High Performance Copper Alloy
  • Rocker: Thermoplastic Elastomer
  • Ground Terminal: Brass and Nickel Plated Steel
  • Terminal Screws: Brass
  • Ground Screw: Brass (green)
  • Auto Ground Clip: Stainless Steel
Technical Specs:
  • Dielectric Voltage: Withstands 1500V Minimum
  • Overload: Minimum 48 times rated current for 100 cycles
  • Temp. Rise: 30 deg C maximum at rated current
  • Max Continuous Current: 20A
  • Flammibility: UL 94 V2
  • Operating Temperature: Maximum continuous 75 deg C- Minimum -40 dec C (w/o impact)
Certifications:
  • Standards: Complies with UL 20 and NEMA WD-1
  • UL Certification: UL Listed, File E1464, Guide #WMUZ

Product Specifications

  • AMPS20
  • BRANDBryant
  • COLOR FINISHWhite
  • MANUFACTURERS PART NUMBER4922W
  • VOLTAGE120 / 277V AC
  • WIRING SYLEBack & Side Wired
  • CONTACT TYPESingle Pole, Double Throw
  • TERMINAL GAUGE MAX10 AWG
  • TERMINAL GAUGE MIN14 AWG
  • ACTUATORStandard
  • MADE IN THE U.S.A.Yes
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Danny

    Date: October 24, 2017

    Sales
    Your review:
    Thank you. I appreciate your timely service.
Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bryant 4922W Toggle Switch, Single Pole, Double Throw, 20A, 120/277V AC, White

Bryant 4922W Toggle Switch, Single Pole, Double Throw, 20A, 120/277V AC, White

Item #: WBB211277

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top