take 10% off our everday low prices!

Offer applied at final checkout

+

Bryant 3025BRN Toggle Switch, Double Pole, Double Throw, 30A, 120/277V AC, Brown

Bryant 3025BRN Toggle Switch, Double Pole, Double Throw, 30A, 120/277V AC, Brown

Item #: WBB211352

(9)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $41.95

Save $2.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Special Purpose AC, Industrial Switches

Construction:
  • Base Material: Thermoset
  • Face Material: Thermoset, Color coded by voltage
  • Toggle/Actuator Material: Nylon
  • Terminals: High Performance Copper Alloy
  • Mounting Yoke: Brass and Nickel Plated Steel
  • Contacts: Silver Cadmium Oxide
  • Movable Contact Arm: High Performance Copper Alloy
  • Rocker: Thermoplastic Elastomer
  • Ground Terminal: Brass and Nickel Plated Steel
  • Terminal Screws: Brass
  • Ground Screw: Brass (green)
  • Auto Ground Clip: Stainless Steel
Technical Specs:
  • Dielectric Voltage: Withstands 1500V Minimum
  • Overload: Minimum 48 times rated current for 100 cycles
  • Temp. Rise: 30 deg C maximum at rated current
  • Max Continuous Current: 30A
  • Flammibility: UL 94 V2
  • Operating Temperature: Maximum continuous 75 deg C- Minimum -40 dec C (w/o impact)
Certifications:
  • Standards: Complies with UL 20 and NEMA WD-1.
  • UL Certification: UL Listed, File E1464, Guide #WMUZ. CSA approved.

Product Specifications

  • AMPS30
  • BRANDBryant
  • COLOR FINISHBrown
  • MANUFACTURERS PART NUMBER3025BRN
  • VOLTAGE120 / 277V AC
  • WIRING SYLEBack & Side Wired
  • CONTACT TYPEDouble Pole, Double Throw
  • TERMINAL GAUGE MAX10 AWG
  • TERMINAL GAUGE MIN14 AWG
  • ACTUATORStandard
Customer Review

5.0

  • 5 Star

    6
  • 4 Star

    3
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Alex

    Date: May 01, 2017

    Does the job
    Your review:
    I use this switch to toggle power between an electric heater or an air conditioner. After I wired everything, I had it inspected buy the local Electrical Safety Authority, who approved the use of this switch. One thing not mentioned in the product description - it has an OFF position, so it is really a 3-way switch.
    Pros:
    - Approved by Ontario Electrical Safety Authority - Durable, sturdy - Three position allows for off
    Cons:
    - Cost
  • Reviewer: Bob

    Date: January 19, 2016

    Nice switch
    Your review:
    This is a quality, difficult to find device. As I do with most things I over designed its application but it is perfect for my needs.
    Pros:
    Quality.
    Cons:
    A little pricey.
  • Reviewer: wyatt

    Date: November 09, 2015

    owner of Burks' electrical & lighting.
    Your review:
    great switch.
    Pros:
    stylish, good wire contacts.
    Cons:
    no lighted handle, cost is obsurd.
  • Reviewer: stephen

    Date: June 18, 2015

    great
    Your review:
    Quick service---fast delivery
    Pros:
    switch was exactly what I needed---great price
    Cons:
    none
  • Reviewer: RON

    Date: June 10, 2015

    Dryer switch
    Your review:
    Mom was having trouble carrying clothes from downstairs to upstairs and we do not live in town. Decided to put a small washer dryer upstairs so she could do laundry when I am not there and keep the larger washer & dryer downstairs so I can use it when visiting. The Power panel was maxed out, so could not add a breaker. The 240V breaker for the old washer dryer could only handle one dryer at a time. This switch allows me to supply 240 Volts to the washer dry upstairs separately from the dryer down stairs.
    Pros:
    Works fine so far installed two weeks ago. I put in a 4 by box for the switch to handle the 10 gage wire. Shipping was timely, about 1.5 weeks.
    Cons:
    Had trouble with schematic provided, but with a ohm meter was able to figure out that the black was common terminal to connect input power and the copper colored and yellow terminals were for the two dryers.
  • Reviewer: Walter

    Date: March 17, 2014

    Owner
    Your review:
    I am happy with the price and quality of the product. I will certainly purchase from you again. Thank you. Walt Serafin ...
  • Reviewer: Robert Venable

    Date: November 02, 2011

    Toggle Switch, Double Pole, Double Throw, 30A
    Your review:
    The switch works like its supposes to and we can't find it for sale where we live. Global has what we need and for a good prices.
  • Reviewer: Robert Venable

    Date: October 16, 2011

    Fast
    Your review:
    Live in a small town hard to get parts. Fast shipping. Fair price. Thank
  • Reviewer: Rowland Randall

    Date: August 29, 2011

    Double Pole, Double Throw Toggle Switch
    Your review:
    Because the colors are not what we normally see in the American Electrical Market, I was concerned about the quality of these switches. I was pleased to see that they were handled by Hubble, an American supplier. The quality seems superb.
Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Bryant 4922W Toggle Switch, Single Pole, Double Throw, 20A, 120/277V AC, White

Item #: WBB211352

(1)

Usually ships in 2 to 5 days

$34.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bryant 3025BRN Toggle Switch, Double Pole, Double Throw, 30A, 120/277V AC, Brown

Bryant 3025BRN Toggle Switch, Double Pole, Double Throw, 30A, 120/277V AC, Brown

Item #: WBB211352

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Bryant 3025BRN Toggle Switch, Double Pole, Double Throw, 30A, 120/277V AC, Brown
    Bryant 3025BRN Toggle Switch, Double Pole, Double Throw, 30A, 120/277V AC, Brown
    Bryant 3025BRN Toggle Switch, Double Pole, Double Throw, 30A, 120/277V AC, Brown

    Be the first to know about our special deals and events!

    Top