take 10% off our everday low prices!

Offer applied at final checkout

Bryant 3025I Industrial Grade Toggle, Double Pole, Double Throw, 30A, 120/277V AC

Bryant 3025I Industrial Grade Toggle, Double Pole, Double Throw, 30A, 120/277V AC

Item #: WBB211353

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $41.95

Save $2.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Special Purpose AC, Industrial Switches

Construction:
  • Base Material: Thermoset
  • Face Material: Thermoset, Color coded by voltage
  • Toggle/Actuator Material: Nylon
  • Terminals: High Performance Copper Alloy
  • Mounting Yoke: Brass and Nickel Plated Steel
  • Contacts: Silver Cadmium Oxide
  • Movable Contact Arm: High Performance Copper Alloy
  • Rocker: Thermoplastic Elastomer
  • Ground Terminal: Brass and Nickel Plated Steel
  • Terminal Screws: Brass
  • Ground Screw: Brass (green)
  • Auto Ground Clip: Stainless Steel
Technical Specs:
  • Dielectric Voltage: Withstands 1500V Minimum
  • Overload: Minimum 48 times rated current for 100 cycles
  • Temp. Rise: 30 deg C maximum at rated current
  • Max Continuous Current: 30A
  • Flammibility: UL 94 V2
  • Operating Temperature: Maximum continuous 75 deg C- Minimum -40 dec C (w/o impact)
Certifications:
  • Standards: Complies with UL 20 and NEMA WD-1
  • UL Certification: UL Listed, File E1464, Guide #WMUZ

Product Specifications

  • AMPS30
  • BRANDBryant
  • COLOR FINISHIvory
  • MANUFACTURERS PART NUMBER3025I
  • VOLTAGE120 / 277V AC
  • WIRING SYLEBack & Side Wired
  • CONTACT TYPEDouble Pole, Double Throw
  • TERMINAL GAUGE MAX10 AWG
  • TERMINAL GAUGE MIN14 AWG
  • ACTUATORStandard
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: L D

    Date: December 02, 2017

    Just what I needed!
    Your review:
    Perfect.
    Pros:
    Fits in standard wall box.
Product Q & A

There are 1 questions and 1 answer for this product.

  • I would like to install to install this switch between the dryer and and my Electric car charger. Both use 14-30 4 prong plugs. How do I wire these two to the transfer switch ??

    Question Asked By: Salvatore, November 06, 2017

    Answer This Question

    Question Answered By:

    • anonymous

      Hello Salvatore, thank you for your question but we recommend you speak with a certified electrician.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bryant 3025I Industrial Grade Toggle, Double Pole, Double Throw, 30A, 120/277V AC

Bryant 3025I Industrial Grade Toggle, Double Pole, Double Throw, 30A, 120/277V AC

Item #: WBB211353

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top