SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Kennedy® 520B Signature Series 20-1/8"W X 8-1/2"D X 13-5/8"H 7 Drawer Brown Machinists Chest

Kennedy® 520B Signature Series 20-1/8"W X 8-1/2"D X 13-5/8"H 7 Drawer Brown Machinists Chest

Item #: WBB211549

(1)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Kennedy® 520B Signature Series 20-1/8"W X 8-1/2"D X 13-5/8"H 7 Drawer Brown Machinists Chest
  • Proto DIYBK Do-It-Yourself Black/Red Foam Drawer Liner Kit

    $139.95

  • Mitutoyo 293-340-30 Digimatic 0-1"/25.4MM Fast Measure IP65 Digital Micrometer Ratchet Stop Thimble

    $170.95

    Free Shipping

  • Proto DIYBL Do-It-Yourself Blue/Yellow Foam Drawer Liner Kit

    $134.95

$658.82 up to 29% OFF

Price: $464.95

Save $23.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Kennedy® Signature Series 11-Drawer Machinists Chest, 26-1/8"W x 12"D x 18-7/8"H, Brown

Kennedy® Signature Series 11-Drawer Machinists Chest, 26-1/8"W x 12"D x 18-7/8"H, Brown

Mitutoyo 500-196-30 Digimatic 0-6''/150MM Stainless Steel Digital Caliper

Mitutoyo 500-196-30 Digimatic 0-6''/150MM Stainless Steel Digital Caliper

Free Shipping

Kennedy® 52611B Signature Series 26-3/4"W X 8-1/2"D X 18"H 11 Drawer Brown Machinists Chest

Kennedy® 52611B Signature Series 26-3/4"W X 8-1/2"D X 18"H 11 Drawer Brown Machinists Chest

Proto DIYBK Do-It-Yourself Black/Red Foam Drawer Liner Kit

Proto DIYBK Do-It-Yourself Black/Red Foam Drawer Liner Kit

Kennedy® 315XB K1800 Series 39-3/8"W X 18"D X 39"H 15 Drawer Brown Roller Cabinet

Kennedy® 315XB K1800 Series 39-3/8"W X 18"D X 39"H 15 Drawer Brown Roller Cabinet

Proto DIYBL Do-It-Yourself Blue/Yellow Foam Drawer Liner Kit

Proto DIYBL Do-It-Yourself Blue/Yellow Foam Drawer Liner Kit

Kennedy® 297XB K2000 Series 29"W X 20"D X 35"H 7 Drawer Brown Roller Cabinet

Kennedy® 297XB K2000 Series 29"W X 20"D X 35"H 7 Drawer Brown Roller Cabinet

Kennedy® 277XB K1800 Series 27"W X 18"D X 35"H 7 Drawer Brown Roller Cabinet

Kennedy® 277XB K1800 Series 27"W X 18"D X 35"H 7 Drawer Brown Roller Cabinet

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Kennedy® 20" 7-Drawer Machinists Chest - Brown

Kennedy®7-Drawer Machinist Tool Chest offers high quality and durability that's been handed down by generations of American craftsmen. Drawers and top-till feature wool felt lining. Top handle is made of vinyl cushioned steel for a durable, yet comfortable grip. Drawers include adjustable, zinc-coated steel drawer dividers for organized storage. Spring clips in drawers hold contents in place. Tubular lock secures all drawers. 20-1/8" wide. Brown powder coat finish.

Weights & Dimensions

  • Depth 8-1/2 in
  • Width 20-1/8 in
  • Height 13-5/8 in
  • Weight 28 lbs

Product Details

  • Number of Drawers 7
  • Assembly Required Assembled
  • Type Machinists Chest
  • Slide Type Friction
  • Brand Kennedy
  • Series Signature
  • Material Steel
  • Style Portable
  • Manufacturers Part Number 520B
  • Color Family Brown

Warranty

  • Warranty Lifetime
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: November 14, 2013

    sturdy cabinet
    Your review:
    very well built and a great value.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Kennedy® 520B Signature Series 20-1/8"W X 8-1/2"D X 13-5/8"H 7 Drawer Brown Machinists Chest

Kennedy® 520B Signature Series 20-1/8"W X 8-1/2"D X 13-5/8"H 7 Drawer Brown Machinists Chest

Item #: WBB211549

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Kennedy® 520B Signature Series 20-1/8"W X 8-1/2"D X 13-5/8"H 7 Drawer Brown Machinists Chest
    Kennedy® 520B Signature Series 20-1/8"W X 8-1/2"D X 13-5/8"H 7 Drawer Brown Machinists Chest
    Kennedy® 520B Signature Series 20-1/8"W X 8-1/2"D X 13-5/8"H 7 Drawer Brown Machinists Chest
    Kennedy® 520B Signature Series 20-1/8"W X 8-1/2"D X 13-5/8"H 7 Drawer Brown Machinists Chest
    Kennedy® 520B Signature Series 20-1/8"W X 8-1/2"D X 13-5/8"H 7 Drawer Brown Machinists Chest
    Kennedy® 520B Signature Series 20-1/8"W X 8-1/2"D X 13-5/8"H 7 Drawer Brown Machinists Chest
    Kennedy® 520B Signature Series 20-1/8"W X 8-1/2"D X 13-5/8"H 7 Drawer Brown Machinists Chest
    Kennedy® 520B Signature Series 20-1/8"W X 8-1/2"D X 13-5/8"H 7 Drawer Brown Machinists Chest
    Kennedy® 520B Signature Series 20-1/8"W X 8-1/2"D X 13-5/8"H 7 Drawer Brown Machinists Chest
    Kennedy® 520B Signature Series 20-1/8"W X 8-1/2"D X 13-5/8"H 7 Drawer Brown Machinists Chest
    Kennedy® 520B Signature Series 20-1/8"W X 8-1/2"D X 13-5/8"H 7 Drawer Brown Machinists Chest
    Kennedy® 520B Signature Series 20-1/8"W X 8-1/2"D X 13-5/8"H 7 Drawer Brown Machinists Chest
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant