+

Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Nexelon™ Wire Shelving
Individual Shelf
Lifetime Limited Warranty Against Corrosion
Adjusts at 1" increments easily without disassembling entire unit. Simply snap plastic sleeves around shelf post and slide shelf over sleeve for positive locking fit. 4 sleeves included with each shelf. 800 lb. capacity per shelf.
Features Global's exclusive Nexelon™ premium finish that's extremely rugged, chemical and rust resistant and includes Nexgard, an anti microbial agent. Recommended for all storage applications.
Mobilize your wire shelving with our Dolly Base and Plate Casters, or accessorize your shelving to meet your specific storage needs.
Individual Shelf
Lifetime Limited Warranty Against Corrosion
Adjusts at 1" increments easily without disassembling entire unit. Simply snap plastic sleeves around shelf post and slide shelf over sleeve for positive locking fit. 4 sleeves included with each shelf. 800 lb. capacity per shelf.
Features Global's exclusive Nexelon™ premium finish that's extremely rugged, chemical and rust resistant and includes Nexgard, an anti microbial agent. Recommended for all storage applications.
Mobilize your wire shelving with our Dolly Base and Plate Casters, or accessorize your shelving to meet your specific storage needs.
Weights & Dimensions
- Width 18 in
- Weight Capacity 600 lbs
- Length 48 in
Product Details
- Brand Nexel
- Assembly Required Assembled
- Material 12-Gauge Steel
- Shelf Type Blue Epoxy Wire
- Color Family Blue
Warranty
- Warranty Lifetime
⚌
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Nexel® ABM12C-12 Clear Label Holder 12"W x 1-1/4"H With Paper Insert (12 Pc)
Item #: ABM12C-12
Not Yet Rated
$35.95

Nexelon™ Wire Shelf 48x18 With Clips
$49.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories