SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Nexelon™ Wire Shelf 72x24 With Clips

Nexelon™ Wire Shelf 72x24 With Clips

Item #: WB188564I

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $110.95

Save $5.55 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-6 $110.95 ea.
  • Buy 7+ $104.95 ea.

Quantity

Customers Also Viewed

Nexelon® Wire Shelf Truck, 1200 lb. Capacity, 60"L x 24"W x 69"H

Nexelon® Wire Shelf Truck, 1200 lb. Capacity, 60"L x 24"W x 69"H

Nexelate® Wire Shelf Truck w/Brakes, 1200 lb. Capacity, 36"L x 24"W x 69"H

Nexelate® Wire Shelf Truck w/Brakes, 1200 lb. Capacity, 36"L x 24"W x 69"H

Nexel® Chrome Wire Shelf Truck, 1200 Lb Capacity, 60"L x 24"W x 69"H

Nexel® Chrome Wire Shelf Truck, 1200 Lb Capacity, 60"L x 24"W x 69"H

Global Industrial® Steel Shelf Truck w/4 Shelves, 800 lb. Capacity, 36L x 24"W x 60"H

Global Industrial® Steel Shelf Truck w/4 Shelves, 800 lb. Capacity, 36L x 24"W x 60"H

Nexel® Chrome Wire Shelf Truck, 1200 lb. Capacity, 72"L x 24"W x 69"H

Nexel® Chrome Wire Shelf Truck, 1200 lb. Capacity, 72"L x 24"W x 69"H

Global Industrial® Boltless Shelf Truck, 5 Shelves, Rubber Casters, 60"L x 24"W x 68"H, Gray

Global Industrial® Boltless Shelf Truck, 5 Shelves, Rubber Casters, 60"L x 24"W x 68"H, Gray

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Tray Top Utility Cart w/2 Shelves, 44"L x 25-1/2"W x 32-1/2"H, Gray

Global Industrial™ Tray Top Utility Cart w/2 Shelves, 44"L x 25-1/2"W x 32-1/2"H, Gray

Global Industrial™ Flat Top Utility Cart w/2 Shelves, 44"L x 25-1/2"W x 32-1/2"H, Gray

Global Industrial™ Flat Top Utility Cart w/2 Shelves, 44"L x 25-1/2"W x 32-1/2"H, Gray

Nexelon™ Wire Shelving
Individual Shelf
Lifetime Limited Warranty Against Corrosion

Adjusts at 1" increments easily without disassembling entire unit. Simply snap plastic sleeves around shelf post and slide shelf over sleeve for positive locking fit. 4 sleeves included with each shelf. 800 lb. capacity per shelf.

Features Global's exclusive Nexelon™ premium finish that's extremely rugged, chemical and rust resistant and includes Nexgard, an anti microbial agent. Recommended for all storage applications.

Mobilize your wire shelving with our Dolly Base and Plate Casters, or accessorize your shelving to meet your specific storage needs.

Weights & Dimensions

  • Width 24 in
  • Weight Capacity 600 lbs
  • Length 72 in

Product Details

  • Brand Nexel
  • Assembly Required Assembled
  • Shelf Type Blue Epoxy Wire
  • Color Family Blue

Warranty

  • Warranty Lifetime
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Nexel® ESD Safe Ground Conversion Kit

$42.95

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nexelon™ Wire Shelf 72x24 With Clips

Nexelon™ Wire Shelf 72x24 With Clips

Item #: WB188564I

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Nexelon™ Wire Shelf 72x24 With Clips
    Nexelon™ Wire Shelf 72x24 With Clips
    Nexelon™ Wire Shelf 72x24 With Clips
    Nexelon™ Wire Shelf 72x24 With Clips
    Nexelon™ Wire Shelf 72x24 With Clips
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant