take 10% off our everday low prices!

Offer applied at final checkout

Signature Server® - End Shelf 18" x 28"

Signature Server® - End Shelf 18" x 28"

Item #: WBB212160

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $778.00

$129.67 / month suggested monthly payments with 6 mo. special financing on the purchase of $778.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Signature Server® - End Shelf 18 x 28

300 series stainless steel. 40 lb (18.2 kg) capacity. Fold-down mounting kit. Adds 4-1/2" (11.4 cm) to length of unit in folded position. Not recommended for attachment to entrée cart, cashier station or 28 utility station. 18L x 28W Overall Dimensions.

Product Specifications

  • BRANDVollrath®
  • MANUFACTURER PART NUMBER37570-2
  • LENGTH INCHES18
  • WIDTH INCHES28
  • CONSTRUCTIONStainless Steel
  • PACKAGE QUANTITY1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Signature Server® - Perforated False Bottom for 74" Cold Food Station

Item #: WBB212160

Not Yet Rated

Usually ships in 5 to 8 days

$589.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Signature Server® - End Shelf 18" x 28"

Signature Server® - End Shelf 18" x 28"

Item #: WBB212160

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top