take 10% off our everday low prices!

Offer applied at final checkout

Bryant Ss1 Toggle Plate, 1-Gang, Standard, Satin Stainless - Pkg Qty 10

Bryant Ss1 Toggle Plate, 1-Gang, Standard, Satin Stainless - Pkg Qty 10

Item #: WBB212861

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1.51 ea.

Price: $15.10 / Pkg of 10

Save $0.76 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Bryant® Toggle Plate, 1-Gang, Standard, Satin Stainless

Wall plates are made of corrosion resistant type 302/304 premium stainless steel. Ideal for use in hospitals, food processing, chemical, industrial and other demanding environments. This high quality stainless steel features a satin finish to disguise fingerprints. Non-magnetic for static free requirements and withstands corrosive environments. 1 gang, standard size, satin stainless, slightly beveled, matte finish.

Product Specifications

  • WIDTH INCHES2.875
  • COLOR FINISHSatin Stainless
  • HEIGHT INCHES4.625
  • GANGS1
  • TYPEStandard size
  • MADE IN THE U.S.A.Yes
  • MANUFACTURERS PART NUMBERSS1
  • CONSTRUCTIONStainless Steel
  • BRANDBryant
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bryant Ss1 Toggle Plate, 1-Gang, Standard, Satin Stainless - Pkg Qty 10

Bryant Ss1 Toggle Plate, 1-Gang, Standard, Satin Stainless - Pkg Qty 10

Item #: WBB212861

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top