+

Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Nexel® S3072C Chrome Wire Shelf 72"W x 30"D
Customize your wire shelving units with additional shelves or mix shelves and posts to create a custom unit to maximize storage space. Chrome plated finish is attractive enough for retail display, but withstands warehouse conditions as well.
Features:
Customize your wire shelving units with additional shelves or mix shelves and posts to create a custom unit to maximize storage space. Chrome plated finish is attractive enough for retail display, but withstands warehouse conditions as well.
Features:
- Open design to maximize air and light circulation and minimize dust accumulation
- Shelves easily adjust without tools at 1" increments
- NSF approved
- Limited one year warranty in dry application and usage
Product Specifications
- WIDTH INCHES72
- DEPTH INCHES30
- CAPACITY LBS600
- ASSEMBLYAssembled
- BRANDNexel®
- CONSTRUCTIONSteel
- DESCRIPTIONWire
- MANUFACTURERS PART NUMBERS3072C
- MODEL188543C
- SHELF CAPACITY LBS600
- FINISHChrome
⚌
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.
Accessories
Popular item in this category

Nexel® S3072C Chrome Wire Shelf 72"W x 30"D
$62.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories