Take 15% off your entire order!

Offer applied at checkout

+

Nexel® S3660C Chrome Wire Shelf 60"W x 36"D

Nexel® S3660C Chrome Wire Shelf 60"W x 36"D

Item #: WB188546C

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $63.95

Save $3.20 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-6 $63.95 ea.
  • Buy 7+ $61.95 ea.

Quantity

Customers Also Viewed

Nexel® S3660C Chrome Wire Shelf 60"W x 36"D

Customize your wire shelving units with additional shelves or mix shelves and posts to create a custom unit to maximize storage space. Chrome plated finish is attractive enough for retail display, but withstands warehouse conditions as well.

Features:
  • Open design to maximize air and light circulation and minimize dust accumulation
  • Shelves easily adjust without tools at 1" increments
  • NSF approved
  • Limited one year warranty in dry application and usage

Product Specifications

  • WIDTH INCHES60
  • DEPTH INCHES36
  • CAPACITY LBS600
  • ASSEMBLYAssembled
  • BRANDNexel®
  • CONSTRUCTIONSteel
  • DESCRIPTIONWire
  • MANUFACTURERS PART NUMBERS3660C
  • MODEL188546C
  • SHELF CAPACITY LBS600
  • FINISHChrome
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Nexel® S3660C Chrome Wire Shelf 60"W x 36"D

Item #: 188546K

Not Yet Rated

Available on or around 04/06/2021

$63.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nexel® S3660C Chrome Wire Shelf 60"W x 36"D

Nexel® S3660C Chrome Wire Shelf 60"W x 36"D

Item #: WB188546C

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Nexel® S3660C Chrome Wire Shelf 60"W x 36"D
    Nexel® S3660C Chrome Wire Shelf 60"W x 36"D
    Nexel® S3660C Chrome Wire Shelf 60"W x 36"D
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant