take 10% off our everday low prices!

Offer applied at final checkout

Miramar™ Plain Pan - Full Size 1-1/4"D

Miramar™ Plain Pan - Full Size 1-1/4"D

Item #: WBB214478

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $106.95

Save $5.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Miramar™ Plain Pan - Full Size 1-1/4"D

A simpler pan for the Miramar templates. Multiple shapes and capacities for a variety of foods and more appealing presentations. Mirror-finished stainless steel construction is durable and easy to clean. Fit in standard well openings. Dishwasher safe. 2.9 quart capacity.

Product Specifications

  • DESCRIPTIONFull-Size Rectangle- 1.25 Inches (3.2 cm) Deep, Miramar® Plain Pans

  • CAPACITY QUARTS2.9
  • MANUFACTURER PART NUMBER8230305
  • WIDTH INCHES13-5/16
  • DEPTH INCHES1-1/4
  • PACKAGE QUANTITY1
  • CONSTRUCTIONStainless Steel
  • PAN SIZEFull size
  • BRANDVollrath®
  • LENGTH INCHES21-1/2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Miramar™ Decorative Pan - Full Size 1-1/4"D

Item #: WBB214478

Not Yet Rated

Usually ships in 5 to 8 days

$110.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Miramar™ Plain Pan - Full Size 1-1/4"D

Miramar™ Plain Pan - Full Size 1-1/4"D

Item #: WBB214478

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top