Take 15% off your entire order!

Offer applied at checkout

Eagle Metal Shelf for 110 Drum Gallon Cabinet

Eagle Metal Shelf for 110 Drum Gallon Cabinet

Item #: WBB214694

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$115.60 up to 16% OFF

Price: $96.95

Save $4.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

This optional metal shelf is for use with B214671 Cabinet.

Product Specifications

  • LENGTH INCHES55
  • WIDTH INCHES15
  • DEPTH INCHES55
  • ASSEMBLYAssembled
  • BRANDEagle Mfg
  • CONSTRUCTIONSteel
  • MANUFACTURERS PART NUMBER1922
  • LIMITED WARRANTY1 Year
  • GAUGE18
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Securall® Extra Shelf for Cabinets 43" Wide Yellow

Item #: B458776

Not Yet Rated

Usually ships in 6 to 9 days

$117.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Eagle Metal Shelf for 110 Drum Gallon Cabinet

Eagle Metal Shelf for 110 Drum Gallon Cabinet

Item #: WBB214694

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant