take 10% off our everday low prices!

Offer applied at final checkout

+

Bryant 5966VBK Valise Straight Blade Plug, 15A, 125V, Black

Bryant 5966VBK Valise Straight Blade Plug, 15A, 125V, Black

Item #: WBB214849

(1)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $3.35

Save $0.17 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Construction:
  • Terminal Screws: #8-32 Brass, Silver Finish on Neutral Screw, Green Finish on Grounding Screw
  • Face Terminal Assembly: Impact Modified Nylon
  • Cord grip: Impact Modified Nylon
  • Cover: High-Impact, V-O Valox
  • Terminal Cover: Clear Polycarbonate
  • Plug Blades: Brass
  • Terminal Clamp Nut: Zinc-Plated Steel
  • Assembly Screws: Zinc-Plated Steel
  • Terminal Identification: Brass-Hot; Green-Grounding; Silver-Neutral
  • Terminal Accommodation: #18-#10 AWG Flexible Cord
Technical Specs:
  • Dielectric Voltage: Withstands 1500V per UL498
  • Maximum Working Voltage: 250V AC or DC
  • Current Interrupting: Certified for current interrupting at full rated current
  • Temperature rise: Less than 30 deg C temperature rise at full rated current after 50 cycles overload at 150% rated current for either AC or DC applications per UL498
  • Cord Grip Range: 245"-655" (62-166)
  • Flammibility: HB or Better per UL94
  • Operating Temperature: Maximum Continuous 60 deg C, Minimum -40 deg C (w/o impact)
Standards:
  • NEMA#: 5-15P
  • Cord Accomodation: Round portable service cords in accordance with device ratings as defined in UL standard 62, CSA C222 No49
  • UL Standards: UL Listed to Standard 498 (Attachment Plugs and Receptacles)
  • CSA Standards: Cetrified to CSA Standard C222 No 42M1984 (General Use Receptacles)
  • Ul Listing: UL Listed File #E1381- Guide #AXUT
  • CSA Certification: CSA Certified File #LR16215- Guide 20T2
  • Federal Specifications: Federal Specification WC596 (where applicable)
  • Complies With: NEMA Standards WD-1, WD-6
  • Overseas_Approval: NOM, CE

Product Specifications

  • MADE IN THE U.S.A.Yes
  • VOLTAGE125
  • BRANDBryant
  • AMPERAGE15
  • COLORBlack
  • GRADEHeavy Duty
  • POLES AND WIRES2 Pole, 3 Wire
  • MANUFACTURERS PART NUMBER5966VBK
  • TYPEPlug
  • NEMA5-15P
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Gregory Brown

    Date: July 12, 2016

    Warehouse Manager
    Your review:
    This is a great product. A huge time saver for our Technicians. Good quality look and feel as well. Highly recommend this product.
    Pros:
    Secure, Fast, Easy, Professional
    Cons:
    Nothing bad to say about the product.
Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Bryant 5965B TECHSPEC® Straight Blade Plug, 15A, 125V, Black

Item #: WBB214849

Not Yet Rated

Ships same day.

$3.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bryant 5966VBK Valise Straight Blade Plug, 15A, 125V, Black

Bryant 5966VBK Valise Straight Blade Plug, 15A, 125V, Black

Item #: WBB214849

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Bryant 5966VBK Valise Straight Blade Plug, 15A, 125V, Black
    Bryant 5966VBK Valise Straight Blade Plug, 15A, 125V, Black
    Bryant 5966VBK Valise Straight Blade Plug, 15A, 125V, Black
    Bryant 5966VBK Valise Straight Blade Plug, 15A, 125V, Black
    Bryant 5966VBK Valise Straight Blade Plug, 15A, 125V, Black

    Be the first to know about our special deals and events!

    Top