take 10% off our everday low prices!

Offer applied at final checkout

Bryant BRY8300RED TECHSPEC® Hospital Grade Duplex Receptacle, 20A, 125V, Red, Self Ground

Bryant BRY8300RED TECHSPEC® Hospital Grade Duplex Receptacle, 20A, 125V, Red, Self Ground

Item #: WBB215137

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $6.40

Save $0.32 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Construction:
  • Base Material: Nylon
  • Face Material: Nylon
  • Line Contacts: High Performance Brass
  • Clamp Nut: Steel
  • Mounting Yoke: Steel, Nickel and Brass Plated 050" (13)
  • Grounding Screws: Combination Brass (Green) #8-32
  • Grounding Clamp Nut: Brass
  • Auto ground clip: High Performance Brass
  • Mounting Screw: Combination Steel Zinc-Plated
  • Terminal Identification: Brass-Hot; Green-Grounding; Silver-Neutral
  • Terminal Accommodation: #14-#10 AWG Copper Conductor Only
Technical Specs:
  • Dielectric Voltage: Withstands 2000V per UL498
  • Maximum Working Voltage: 250V AC or DC
  • Current Interrupting: Certified for current interrupting at full rated current
  • Temperature rise: Less than 30 deg C temperature rise at full rated current after 50 cycles overload at 150% rated current for either AC or DC applications per UL498
  • Flammibility: UL 94 V2
  • Operating Temperature: Maximum Continuous 60 deg C, Minimum -40 deg C (w/o impact)
Standards:
  • NEMA#: 5-20R
  • CSA Standards: Cetrified to CSA Standard C222 No 42M1984 (General Use Receptacles)
  • Ul Listing: UL Listed, File #E2258- Guide #RTRT
  • Federal Specifications: Federal Specification WC596 (where applicable)
  • Complies With: NEMA Standards WD-1, WD-6
  • Overseas_Approval: NOM, CE

Product Specifications

  • WIRING STYLEBack & Side
  • VOLTAGE125
  • BRANDBryant
  • AMPERAGE20
  • COLORRed
  • GRADEHospital
  • POLES AND WIRES2 Pole, 3 Wire
  • MANUFACTURERS PART NUMBERBRY8300RED
  • TYPEDuplex
  • NEMA5-20R
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bryant BRY8300RED TECHSPEC® Hospital Grade Duplex Receptacle, 20A, 125V, Red, Self Ground

Bryant BRY8300RED TECHSPEC® Hospital Grade Duplex Receptacle, 20A, 125V, Red, Self Ground

Item #: WBB215137

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top