take 10% off our everday low prices!

Offer applied at final checkout

Bryant CRS15W Commercial Grade Duplex Receptacle, 15A, 125V, White, Side Wired

Image Not Exact Representation

Bryant CRS15W Commercial Grade Duplex Receptacle, 15A, 125V, White, Side Wired

Item #: WBB215152

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1.52

Save $0.08 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Construction:
  • Base Material: Nylon
  • Face Material: Nylon
  • Line Contacts: High Performance Brass
  • Clamp Nut: Steel
  • Mounting Yoke: Steel, Nickel and Brass Plated 050" (13)
  • Grounding Screws: Combination Brass (Green) #8-32
  • Grounding Clamp Nut: Brass
  • Auto ground clip: High Performance Brass
  • Mounting Screw: Combination Steel Zinc-Plated
  • Terminal Identification: Brass-Hot; Green-Grounding; Silver-Neutral
  • Terminal Accommodation: #14-#10 AWG copper stranded or solid conductor only
Technical Specs:
  • Circuit ID: Hot Stamp
  • Dielectric Voltage: Withstands 2000V per UL498
  • Maximum Working Voltage: 250V AC or DC
  • Current Interrupting: Certified for current interrupting at full rated current
  • Temperature rise: Less than 30 deg C temperature rise at full rated current after 50 cycles overload at 150% rated current for either AC or DC applications per UL474
  • Flammibility: UL 94 V2
  • Operating Temperature: Maximum Continuous 60 deg C, Minimum -40 deg C (w/o impact)
Standards:
  • NEMA#: 5-15R
  • CSA Standards: Cetrified to CSA Standard C222 No 42M1984 (General Use Receptacles)
  • Ul Listing: UL Listed, File #E2258- Guide #RTRT
  • Federal Specifications: Federal Specification WC596 (where applicable)
  • Complies With: NEMA Standards WD-1, WD-6
  • Overseas_Approval: NOM, CE

Product Specifications

  • WIRING STYLESide Wired
  • VOLTAGE125
  • BRANDBryant
  • AMPERAGE15
  • COLORWhite
  • POLES AND WIRES2 Pole, 3 Wire
  • GRADECommercial
  • TYPEDuplex
  • MANUFACTURERS PART NUMBERCRS15W
  • NEMA5-15R
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bryant CRS15W Commercial Grade Duplex Receptacle, 15A, 125V, White, Side Wired

Bryant CRS15W Commercial Grade Duplex Receptacle, 15A, 125V, White, Side Wired

Item #: WBB215152

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top