SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Finish Thompson DEFV007 40" Drum Pump Kit - Polypro/PVDF Tube - Inconel Shaft - Air Motor - PVC Hose

Finish Thompson DEFV007 40" Drum Pump Kit - Polypro/PVDF Tube - Inconel Shaft - Air Motor - PVC Hose

Item #: WBB215261

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$822.00 up to 15% OFF

Price: $700.00

$116.67/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Finish Thompson DEFP019 40" Drum Pump Kit - Polypro Pump Tube with SS Shaft - 115V

Finish Thompson DEFP019 40" Drum Pump Kit - Polypro Pump Tube with SS Shaft - 115V

Finish Thompson DEFP018 40" Drum Pump Kit - Polypro Tube - SS Shaft - Air Motor - PVC Hose & Clamp

Finish Thompson DEFP018 40" Drum Pump Kit - Polypro Tube - SS Shaft - Air Motor - PVC Hose & Clamp

Finish Thompson DEFV006 40" Drum Pump Kit - EconoPump Tube - Inconel Shaft - Splash-Proof 115V Motor

Finish Thompson DEFV006 40" Drum Pump Kit - EconoPump Tube - Inconel Shaft - Splash-Proof 115V Motor

Finish Thompson DPFS073 40" Drum Pump Kit - Stainless Steel Pump Tube - 115V ODP Motor

Finish Thompson DPFS073 40" Drum Pump Kit - Stainless Steel Pump Tube - 115V ODP Motor

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Oil-Dri® Universal Bonded Drum Top Pads - 22" Dia. - 3.2 Gallon Capacity - 10 Pads per Bale

Oil-Dri® Universal Bonded Drum Top Pads - 22" Dia. - 3.2 Gallon Capacity - 10 Pads per Bale

Finish Thompson EF SERIES DRUM & BARREL PUMP

Medium Performance Drum and Barrel Pump is ideal for Chemicals, Mild Corrosives and Acids.

Lightweight drum pumps are designed for container-to-container fluid transfer. Standard features include sealless tube, dual speed adjustable motors, interchangeable motors and tubes, and built-in hose and cord clips.

Polypropylene/PVDF Pump Tube with Inconel 625 Alloy Shaft (160° operating temperature). Tube measures 1-1/4" diameter. 1/2HP S4 air motor, 300-11,000 RPM, 40 PSI @ 27 CFM, 15 GPM, 17' TDH.

Weights & Dimensions

  • Width 5-7/8 in
  • Diameter 1-1/4 in
  • Length 40 in
  • Height 48-5/8 in

Product Details

  • Description Air Drum Pump Kit
  • Pressure 40 @ 27 cfm psi
  • Dispensing Rate 15 GPM
  • Temperature Range 150 °F
  • Type Air
  • Brand Finish Thompson.
  • Speed 300 - 11,000 rpm
  • Product Type Motor
  • Material Inconel Alloy 625, Polypropylene & PVDF
  • Style EF Series
  • Power 1/2 HP
  • Manufacturers Part Number DEFV007
  • Stroke/Gpm/Revolution GPM
  • Color Family Gray
  • Body Material Polypropylene
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Finish Thompson DEFV007 40" Drum Pump Kit - Polypro/PVDF Tube - Inconel Shaft - Air Motor - PVC Hose

Finish Thompson DEFV007 40" Drum Pump Kit - Polypro/PVDF Tube - Inconel Shaft - Air Motor - PVC Hose

Item #: WBB215261

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant