Take 15% off your entire order!

Offer applied at checkout

+

Nexelate® Silver Epoxy Wire Shelf, 36"W  x 18"D

Nexelate® Silver Epoxy Wire Shelf, 36"W x 18"D

Item #: WB990163A

(1)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $20.00

Save $1.00 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-6 $20.00 ea.
  • Buy 7+ $19.00 ea.

Quantity

Customers Also Viewed

Nexelate® Silver Epoxy Wire Shelf 36"W x 18"D

Customize your wire shelving units with additional shelves or mix shelves and posts to create a custom unit. Nexelate® is an attractive finish that consists of a Silver Epoxy powder-coat over a rust inhibiting undercoat. NSF approved for wet or dry use.

Features:
  • Open design to maximize air and light circulation and minimize dust accumulation
  • Includes 1 shelf and 4 shelf clips
  • Shelves easily adjust without tools at 1" increments
  • NSF approved for wet or dry use
  • Limited seven year warranty against rust and corrosion

Product Specifications

  • LENGTH INCHES36
  • WIDTH INCHES18
  • CAPACITY LBS800
  • COLOR FINISHSilver Epoxy Powder
  • ASSEMBLYAssembled
  • CONSTRUCTION12-Gauge Steel
  • LIMITED WARRANTY7 Year
  • MODEL990163A
  • SHELF TYPEWire
  • BRANDNexel®
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: September 30, 2011

    Nexelate wire shelf
    Your review:
    additional shelves work great to improve the adjustability of our rolling shelf trucks.
Product Q & A

There are no questions for this product.

Popular item in this category

Nexelate® Silver Epoxy Wire Shelf 48 x 18 with Clips

Item #: 990164A

(2)

Ships same day.

$24.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Nexel® ESD Safe Ground Conversion Kit

$34.95

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nexelate® Silver Epoxy Wire Shelf, 36"W  x 18"D

Nexelate® Silver Epoxy Wire Shelf, 36"W x 18"D

Item #: WB990163A

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Nexelate® Silver Epoxy Wire Shelf, 36"W  x 18"D
    Nexelate® Silver Epoxy Wire Shelf, 36"W  x 18"D
    Nexelate® Silver Epoxy Wire Shelf, 36"W  x 18"D
    Nexelate® Silver Epoxy Wire Shelf, 36"W  x 18"D
    Nexelate® Silver Epoxy Wire Shelf, 36"W  x 18"D
    Nexelate® Silver Epoxy Wire Shelf, 36"W  x 18"D
    Nexelate® Silver Epoxy Wire Shelf, 36"W  x 18"D
    Nexelate® Silver Epoxy Wire Shelf, 36"W  x 18"D
    Nexelate® Silver Epoxy Wire Shelf, 36"W  x 18"D
    Nexelate® Silver Epoxy Wire Shelf, 36"W  x 18"D
    Nexelate® Silver Epoxy Wire Shelf, 36"W  x 18"D
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant