+

Shown with posts sold separately
Customers Also Viewed
Customize your wire shelving units with additional shelves or mix shelves and posts to create a custom unit. Nexelate® is an attractive finish that consists of a Silver Epoxy powder-coat over a rust inhibiting undercoat. NSF approved for wet or dry use.
Features:
- Open design to maximize air and light circulation and minimize dust accumulation
- Includes 1 shelf and 4 shelf clips
- Shelves easily adjust without tools at 1" increments
- NSF approved for wet or dry use
- Limited seven year warranty against rust and corrosion
Product Specifications
- LENGTH INCHES60
- WIDTH INCHES18
- CAPACITY LBS600
- COLOR FINISHSilver Epoxy Powder
- ASSEMBLYAssembled
- CONSTRUCTION12-Gauge Steel
- LIMITED WARRANTY7 Year
- MODEL990165A
- SHELF TYPEWire
- BRANDNexel®
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: Anonymous
Date: September 12, 2014
There are 1 questions and 1 answer for this product.
-
Does it come with the poles/how thick are they? If not, where is the link to the poles
Question Asked By: Tal, October 17, 2018
Answer This Question
Question Answered By:
-
anonymous
Hello Tal, unfortunately the posts are not included with this shelf and are sold separately. Please see the following link for more information: https://wcus.globalindustrial.com/g/material-handling/trucks-carts/wire-shelf-accessories/chrome-posts?trackType=null. Thank you for your question.
-

Nexel® ABM12C-12 Clear Label Holder 12"W x 1-1/4"H With Paper Insert (12 Pc)
Item #: ABM12C-12
Not Yet Rated
$29.95
Popular item in this category
Nexelate® Silver Epoxy Wire Shelf 60 x 24 with Clips
Item #: 990169A
Not Yet Rated
Ships same day.
$33.96

Nexelate® Silver Epoxy Wire Shelf 60 x 18 with Clips
$33.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories