Take 15% off your entire order!

Offer applied at checkout

+

Nexelate® Silver Epoxy Wire Shelf 72 x 18 with Clips

Nexelate® Silver Epoxy Wire Shelf 72 x 18 with Clips

Item #: WB990166A

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $37.95

Save $1.90 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-6 $37.95 ea.
  • Buy 7+ $35.95 ea.

Quantity

Customers Also Viewed

Nexelate® Silver Epoxy Wire Shelf 72"W x 18"D

Customize your wire shelving units with additional shelves or mix shelves and posts to create a custom unit. Nexelate® is an attractive finish that consists of a Silver Epoxy powder-coat over a rust inhibiting undercoat. NSF approved for wet or dry use.

Features:
  • Open design to maximize air and light circulation and minimize dust accumulation
  • Includes 1 shelf and 4 shelf clips
  • Shelves easily adjust without tools at 1" increments
  • NSF approved for wet or dry use
  • Limited seven year warranty against rust and corrosion

Product Specifications

  • LENGTH INCHES72
  • WIDTH INCHES18
  • CAPACITY LBS600
  • COLOR FINISHSilver Epoxy Powder
  • ASSEMBLYAssembled
  • CONSTRUCTION12-Gauge Steel
  • LIMITED WARRANTY7 Year
  • MODEL990166A
  • SHELF TYPEWire
  • BRANDNexel®
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Nexelate® Silver Epoxy Wire Shelf 72 x 24 with Clips

Item #: 990170A

Not Yet Rated

Ships same day.

$45.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Nexel® ESD Safe Ground Conversion Kit

$34.95

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nexelate® Silver Epoxy Wire Shelf 72 x 18 with Clips

Nexelate® Silver Epoxy Wire Shelf 72 x 18 with Clips

Item #: WB990166A

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Nexelate® Silver Epoxy Wire Shelf 72 x 18 with Clips
    Nexelate® Silver Epoxy Wire Shelf 72 x 18 with Clips
    Nexelate® Silver Epoxy Wire Shelf 72 x 18 with Clips
    Nexelate® Silver Epoxy Wire Shelf 72 x 18 with Clips
    Nexelate® Silver Epoxy Wire Shelf 72 x 18 with Clips
    Nexelate® Silver Epoxy Wire Shelf 72 x 18 with Clips
    Nexelate® Silver Epoxy Wire Shelf 72 x 18 with Clips
    Nexelate® Silver Epoxy Wire Shelf 72 x 18 with Clips
    Nexelate® Silver Epoxy Wire Shelf 72 x 18 with Clips
    Nexelate® Silver Epoxy Wire Shelf 72 x 18 with Clips
    Nexelate® Silver Epoxy Wire Shelf 72 x 18 with Clips
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant