discount codeFree shipping over 300

Applied at checkout

+

Additional Shelf Level Boltless Wood Deck 48"W x 12"D - Gray

Additional Shelf Level Boltless Wood Deck 48"W x 12"D - Gray

Item #: WB254462C

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $29.95

Save $0.90 with 3% off when you use your Global Industrial Credit Card.

Quantity

Upgrade this item for just $3.00 more

Customers Also Viewed

BOLTLESS SHELF
Single Rivet - Wood Deck
Boltless shelf allows easy access to stored items from all sides. Particleboard wood decking is supported by durable steel beams that adjust at 1-1/2" increments. Baked enamel finish. Includes 2 cross shelf beams and 2 side support beams for rigidity. Includes 5/8" thick particleboard wood deck. Rivet beams allow easy, tool free shelf installation.

.

Product Specifications

  • SHELF CAPACITY LBS500
  • SHELF CONSTRUCTIONWood Deck
  • MODEL254462C
  • UNIT TYPEBoltless Open Shelving
  • CAPACITY LBS500
  • COLOR FINISHGray
  • CONSTRUCTIONSteel 14-gauge
  • DEPTH INCHES12
  • ASSEMBLYAssembled
  • WIDTH INCHES48
  • BRANDGlobal Industrial™
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Additional Shelf Level Boltless Wood Deck 48"W x 12"D - Gray

Additional Shelf Level Boltless Wood Deck 48"W x 12"D - Gray

Item #: WB254462C

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top