Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Additional Shelf Level Boltless Wood Deck 48"W x 24"D - Gray

Global Industrial™ Additional Shelf Level Boltless Wood Deck 48"W x 24"D - Gray

Item #: WB254464C

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $39.95

Save $2.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

BOLTLESS SHELF
Single Rivet - Wood Deck
Boltless shelf allows easy access to stored items from all sides. Particleboard wood decking is supported by durable steel beams that adjust at 1-1/2" increments. Baked enamel finish. Includes 2 cross shelf beams and 2 side support beams for rigidity. Includes 5/8" thick particleboard wood deck. Rivet beams allow easy, tool free shelf installation.

.

Product Specifications

  • SHELF CAPACITY LBS500
  • SHELF CONSTRUCTIONWood Deck
  • MODEL254464C
  • UNIT TYPEBoltless Open Shelving
  • CAPACITY LBS500
  • COLOR FINISHGray
  • CONSTRUCTIONSteel 14-gauge
  • DEPTH INCHES24
  • ASSEMBLYAssembled
  • WIDTH INCHES48
  • BRANDGlobal Industrial™
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Global Industrial™ Additional Shelf Level Boltless Wood Deck 48"W x 24"D - Gray

Item #: B2298004

Not Yet Rated

Ships same day.

$43.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Additional Shelf Level Boltless Wood Deck 48"W x 24"D - Gray

Global Industrial™ Additional Shelf Level Boltless Wood Deck 48"W x 24"D - Gray

Item #: WB254464C

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant