+

Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
BOLTLESS SHELF
Single Rivet - No Deck
Boltless shelf allows easy access to stored items from all sides. Decking is supported by durable steel beams that adjust at 1-1/2" increments. Baked enamel finish. Includes 2 cross shelf beams and 2 side support beams for rigidity. Rivet beams allow easy, tool free shelf installation.
.
Single Rivet - No Deck
Boltless shelf allows easy access to stored items from all sides. Decking is supported by durable steel beams that adjust at 1-1/2" increments. Baked enamel finish. Includes 2 cross shelf beams and 2 side support beams for rigidity. Rivet beams allow easy, tool free shelf installation.
.
Weights & Dimensions
- Depth 24 in
- Width 36 in
- Weight Capacity 600 lbs
Product Details
- Assembly Required Assembled
- Unit Type Boltless Open Shelving
- Brand Global Industrial
- Material Steel 14-gauge
- Manufacturers Part Number 254455D
- Shelf Capacity 600 lbs
- Shelf Material No Deck
- Color Family Gray
⚌
Photo/Video Gallery
-
Additional Shelf Level Boltless 36"W x 24"D
-
-
-
-
-
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Global Industrial™ Additional Shelf Level Boltless 36"W x 24"D - Gray
$30.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories