+

Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
BOLTLESS SHELF
Double Rivet - Wood Deck
Boltless shelf allows easy access to stored items from all sides. Particleboard wood decking is supported by durable steel beams that adjust at 1-1/2" increments. Baked enamel finish. Includes 2 cross shelf beams and 2 side support beams for rigidity. Includes 5/8" thick particleboard wood deck. Rivet beams allow easy, tool free shelf installation. Double rivet beams offer extra strength for greater capacity.
Boltless Shelving Instructions
Double Rivet - Wood Deck
Boltless shelf allows easy access to stored items from all sides. Particleboard wood decking is supported by durable steel beams that adjust at 1-1/2" increments. Baked enamel finish. Includes 2 cross shelf beams and 2 side support beams for rigidity. Includes 5/8" thick particleboard wood deck. Rivet beams allow easy, tool free shelf installation. Double rivet beams offer extra strength for greater capacity.
Weights & Dimensions
- Depth 18 in
- Width 36 in
Product Details
- Assembly Required Assembled
- Unit Type Double Rivet
- Accessory Type Shelf
- Brand Global Industrial
- Material Steel 14-gauge
- Manufacturers Part Number 601909A
- Shelf Capacity 1500 lbs
- Shelf Material Wood Deck
- Color Family Gray
⚌
Photo/Video Gallery
-
Additional Shelf Level Boltless Wood Deck 36"W x 18"D
-
-
-
-
-
-
-
Customer Review
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: Anonymous
Date: October 17, 2016
-
Reviewer: Anonymous
Date: May 21, 2012
Your review:
The quality of the product is very good but there is a problem related to advertised versus actual size. The dimentions shown in the on-line site and the catalog (and this page) are 36"w x 18"d. I would not have a problem with a your representative's statement that the measurements are "nominal" if there was a slight difference, although "nominal" measurements are not addressed anywhere that I could find in your catalog or website. The ones I received were a full inch short in both directions. Since I had ordered the shelves to add to an already assembled unit with 36" x 18" actual (not nominal) measurements, they would not fit. Upon receiving the replacement, I reassembled the unit using your shelves, and found that the shelves you sent were actually 36"x 18", so they had to be cut to fit. My conclusion is that there is a quality control issue concerning dimensions of your products.
Product Q & A
There are no questions for this product.
Accessories

Global Industrial™ Additional Shelf Level Boltless Wood Deck 36"W x 18"D - Gray
$44.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories