Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Additional Shelf Level Boltless Wood Deck 48"W x 24"D - Gray

Global Industrial™ Additional Shelf Level Boltless Wood Deck 48"W x 24"D - Gray

Item #: WB601913B

(3)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $38.95

Save $1.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

BOLTLESS SHELF
Double Rivet - Wood Deck
Boltless shelf allows easy access to stored items from all sides. Particleboard wood decking is supported by durable steel beams that adjust at 1-1/2" increments. Baked enamel finish. Includes 2 cross shelf beams and 2 side support beams for rigidity. Includes 5/8" thick particleboard wood deck. Rivet beams allow easy, tool free shelf installation. Double rivet beams offer extra strength for greater capacity.

Boltless Shelving Instructions


Product Specifications

  • SHELF CAPACITY LBS1500
  • SHELF CONSTRUCTIONWood Deck
  • MODEL601913B
  • UNIT TYPEDouble Rivet
  • ACCESSORY WIDTH INCHES48
  • COLOR FINISHGray
  • CONSTRUCTIONSteel 14-gauge
  • ACCESSORY DEPTH INCHES24
  • ASSEMBLYAssembled
  • BRANDGlobal Industrial™
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Ashley

    Date: April 19, 2020

    Excellent customer service!
    Your review:
    The product didn’t work for my needs, but the customer service was amazing!
  • Reviewer: Anonymous

    Date: December 01, 2017

    Fits their frame which I bought in the 1980s
    Your review:
    This shelf in terms of form, fit, and color is a perfect match for the storage unit I bought from Global in the 1980s. I give them two thumbs up for this. It means they have a proven product and continue to sell it.
  • Reviewer: Anonymous

    Date: June 22, 2014

    Purchase 2
    Your review:
    great quality
Product Q & A

There are 1 questions and 1 answer for this product.

  • Need heavy duty shelving and do not want any glued wood products except USA made plywood. No particle board. Do you have shelves with such.

    Question Asked By: Linda, January 12, 2017

    Answer This Question

    Question Answered By:

    • anonymous

      Hello Linda, We do not have any with USA made plywood. However we do offer heavy duty shelving made from other materials you may be interested in, such as steel. If you follow the link you can shop though all our heavy duty steel shelving: http://www.globalindustrial.com/c/storage/shelving/steel-heavy-duty?ref=cat/b/steel_shelving Thank you for your interest in our product!

Popular item in this category

Global Industrial™ Additional Shelf Level Boltless Wood Deck 48"W x 24"D - Gray

Item #: B2298004

Not Yet Rated

Ships same day.

$42.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Additional Shelf Level Boltless Wood Deck 48"W x 24"D - Gray

Global Industrial™ Additional Shelf Level Boltless Wood Deck 48"W x 24"D - Gray

Item #: WB601913B

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Additional Shelf Level Boltless Wood Deck 48"W x 24"D - Gray
    Global Industrial™ Additional Shelf Level Boltless Wood Deck 48"W x 24"D - Gray
    Global Industrial™ Additional Shelf Level Boltless Wood Deck 48"W x 24"D - Gray
    Global Industrial™ Additional Shelf Level Boltless Wood Deck 48"W x 24"D - Gray
    Global Industrial™ Additional Shelf Level Boltless Wood Deck 48"W x 24"D - Gray
    Global Industrial™ Additional Shelf Level Boltless Wood Deck 48"W x 24"D - Gray
    Global Industrial™ Additional Shelf Level Boltless Wood Deck 48"W x 24"D - Gray
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant