take 10% off our everday low prices!

Offer applied at final checkout

+

Additional Shelf Level Boltless 36"W x 18"D - Gray

Additional Shelf Level Boltless 36"W x 18"D - Gray

Item #: WB601903D

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $19.25

Save $0.58 with 3% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

BOLTLESS SHELF
Double Rivet - No Deck
Boltless shelf allows easy access to stored items from all sides. Decking is supported by durable steel beams that adjust at 1-1/2" increments. Baked enamel finish. Includes 2 cross shelf beams and 2 side support beams for rigidity. Rivet beams allow easy, tool free shelf installation. Double rivet beams offer extra strength for greater capacity.

Boltless Shelving Instructions


Product Specifications

  • accessory_typeShelf
  • SHELF CAPACITY LBS1500
  • SHELF CONSTRUCTIONNo Deck
  • MODEL601903D
  • UNIT TYPEDouble Rivet
  • ACCESSORY WIDTH INCHES36
  • COLOR FINISHGray
  • CONSTRUCTIONSteel 14-gauge
  • ACCESSORY DEPTH INCHES18
  • ASSEMBLYAssembled
  • BRANDGlobal Industrial™
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Upgrade this item for just $1.75 more

Additional Shelf Level Boltless 36"W x 18"D - Gray

Item #: WB601903D

Not Yet Rated

Ships same day.

$21.00

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Additional Shelf Level Boltless 36"W x 18"D - Gray

Additional Shelf Level Boltless 36"W x 18"D - Gray

Item #: WB601903D

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Additional Shelf Level Boltless 36"W x 18"D - Gray
    Additional Shelf Level Boltless 36"W x 18"D - Gray
    Additional Shelf Level Boltless 36"W x 18"D - Gray
    Additional Shelf Level Boltless 36"W x 18"D - Gray
    Additional Shelf Level Boltless 36"W x 18"D - Gray

    Be the first to know about our special deals and events!

    Top