+

Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
BOLTLESS SHELF
Double Rivet - Wood Deck
Boltless shelf allows easy access to stored items from all sides. Particleboard wood decking is supported by durable steel beams that adjust at 1-1/2" increments. Baked enamel finish. Includes 2 cross shelf beams and 2 side support beams for rigidity. Includes 5/8" thick particleboard wood deck. Rivet beams allow easy, tool free shelf installation. Double rivet beams offer extra strength for greater capacity.
Boltless Shelving Instructions
Double Rivet - Wood Deck
Boltless shelf allows easy access to stored items from all sides. Particleboard wood decking is supported by durable steel beams that adjust at 1-1/2" increments. Baked enamel finish. Includes 2 cross shelf beams and 2 side support beams for rigidity. Includes 5/8" thick particleboard wood deck. Rivet beams allow easy, tool free shelf installation. Double rivet beams offer extra strength for greater capacity.
Weights & Dimensions
- Depth 12 in
- Width 36 in
Product Details
- Assembly Required Assembled
- Unit Type Double Rivet
- Accessory Type Shelf
- Brand Global Industrial
- Material Steel 14-gauge
- Manufacturers Part Number 601908C
- Shelf Capacity 1500 lbs
- Shelf Material Wood Deck
- Color Family Gray
⚌
Photo/Video Gallery
-
Additional Shelf Level Boltless Wood Deck 36"W x 12"D
-
-
-
-
-
-
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Global Industrial™ Additional Shelf Level Boltless Wood Deck 36"W x 12"D - Gray
$42.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories