Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Additional Shelf Level Boltless Wood Deck 36"W x 18"D - Gray

Global Industrial™ Additional Shelf Level Boltless Wood Deck 36"W x 18"D - Gray

Item #: WB601909D

(1)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $27.95

Save $1.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

BOLTLESS SHELF
Double Rivet - Wood Deck
Boltless shelf allows easy access to stored items from all sides. Particleboard wood decking is supported by durable steel beams that adjust at 1-1/2" increments. Baked enamel finish. Includes 2 cross shelf beams and 2 side support beams for rigidity. Includes 5/8" thick particleboard wood deck. Rivet beams allow easy, tool free shelf installation. Double rivet beams offer extra strength for greater capacity.

Boltless Shelving Instructions


Product Specifications

  • SHELF CAPACITY LBS1500
  • SHELF CONSTRUCTIONWood Deck
  • MODEL601909D
  • UNIT TYPEDouble Rivet
  • ACCESSORY WIDTH INCHES36
  • COLOR FINISHGray
  • CONSTRUCTIONSteel 14-gauge
  • ACCESSORY DEPTH INCHES18
  • ASSEMBLYAssembled
  • BRANDGlobal Industrial™
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: March 23, 2018

    SHELF
    Your review:
    Good heavy duty extra shelf for the shelf unit. Have purchased many of these over the years and always satisfied.
Product Q & A

There are no questions for this product.

Popular item in this category

Global Industrial™ Additional Shelf Level Boltless Wood Deck 36"W x 12"D - Gray

Item #: B2297994

Not Yet Rated

Ships same day.

$29.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Additional Shelf Level Boltless Wood Deck 36"W x 18"D - Gray

Global Industrial™ Additional Shelf Level Boltless Wood Deck 36"W x 18"D - Gray

Item #: WB601909D

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Additional Shelf Level Boltless Wood Deck 36"W x 18"D - Gray
    Global Industrial™ Additional Shelf Level Boltless Wood Deck 36"W x 18"D - Gray
    Global Industrial™ Additional Shelf Level Boltless Wood Deck 36"W x 18"D - Gray
    Global Industrial™ Additional Shelf Level Boltless Wood Deck 36"W x 18"D - Gray
    Global Industrial™ Additional Shelf Level Boltless Wood Deck 36"W x 18"D - Gray
    Global Industrial™ Additional Shelf Level Boltless Wood Deck 36"W x 18"D - Gray
    Global Industrial™ Additional Shelf Level Boltless Wood Deck 36"W x 18"D - Gray
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant