take 10% off our everday low prices!

Offer applied at final checkout

+

Additional Shelf Level Boltless Wire Deck 36"W x 12"D, 1500 lbs. Capacity - Gray

Additional Shelf Level Boltless Wire Deck 36"W x 12"D, 1500 lbs. Capacity - Gray

Item #: WB601914C

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $31.95

Save $0.96 with 3% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

BOLTLESS SHELF
Double Rivet - Wire Deck
Boltless shelf allows easy access to stored items from all sides. Wire decking is supported by durable steel beams that adjust at 1-1/2" increments. Beams have a baked enamel finish. Includes 2 cross shelf beams and 2 side support beams for rigidity. Includes wire deck made of 4 gauge welded wire with a gray epoxy finish. Rivet beams allow easy, tool free shelf installation. Double rivet beams offer extra strength for greater capacity.

Boltless Shelving Instructions


Product Specifications

  • accessory_typeShelf
  • SHELF CAPACITY LBS1500
  • SHELF CONSTRUCTIONWire Deck
  • MODEL601914C
  • UNIT TYPEDouble Rivet
  • ACCESSORY WIDTH INCHES36
  • COLOR FINISHGray
  • CONSTRUCTIONSteel 14-gauge
  • ACCESSORY DEPTH INCHES12
  • ASSEMBLYAssembled
  • BRANDGlobal Industrial™
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Upgrade this item for just $4.00 more

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Additional Shelf Level Boltless Wire Deck 36"W x 12"D, 1500 lbs. Capacity - Gray

Additional Shelf Level Boltless Wire Deck 36"W x 12"D, 1500 lbs. Capacity - Gray

Item #: WB601914C

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Additional Shelf Level Boltless Wire Deck 36"W x 12"D, 1500 lbs. Capacity - Gray
    Additional Shelf Level Boltless Wire Deck 36"W x 12"D, 1500 lbs. Capacity - Gray
    Additional Shelf Level Boltless Wire Deck 36"W x 12"D, 1500 lbs. Capacity - Gray
    Additional Shelf Level Boltless Wire Deck 36"W x 12"D, 1500 lbs. Capacity - Gray
    Additional Shelf Level Boltless Wire Deck 36"W x 12"D, 1500 lbs. Capacity - Gray

    Be the first to know about our special deals and events!

    Top