take 10% off our everday low prices!

Offer applied at final checkout

+

Edsal HCU-482484, High Capacity Boltless Shelving 48"W x 24"D x 84"H, 4000 lbs. Capacity

Edsal HCU-482484, High Capacity Boltless Shelving 48"W x 24"D x 84"H, 4000 lbs. Capacity

Item #: WB246303

(6)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $268.95

Save $13.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

HIGH CAPACITY BOLTLESS SHELVING
High capacity boltless shelving is ideal for applications that require the heaviest capacities. Extra strength boltless shelving units withstand dies, fixtures, jigs and other heavy material. Made using heavy duty steel with a tough powder coat finish. 16 gauge steel shelves are reinforced with 14 gauge double rivet steel beams for maximum strength. Includes 5 height adjustable shelves that adjust at 1-1/2" increments. 14-gauge formed angle uprights provide strength and rigidity. Boltless shelving is easy to assemble without the use of nuts, bolts or tools.

Product Specifications

  • SHELF CAPACITY LBS4000
  • SHELF CONSTRUCTIONSteel Deck
  • COLOR FINISHGray
  • CONSTRUCTIONSteel
  • DEPTH INCHES24
  • HEIGHT INCHES84
  • MANUFACTURERS PART NUMBERHCU-482484
  • MODEL246303
  • NUMBER OF SHELVES5
  • UNIT TYPEBoltless Open Shelving
  • WEIGHT LBS220
  • ASSEMBLYUnassembled
  • WIDTH INCHES48
  • BRANDEdsal
Customer Review

5.0

  • 5 Star

    6
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: KEN

    Date: March 23, 2018

    Awesome storeage
    Your review:
    This rack is rated 4000 lb per shelf. I have not tested to that level but it certainly seems to be capable. I love this unit.
    Pros:
    Strong adjustable versatile
  • Reviewer: KEITH

    Date: March 23, 2018

    shelving unit
    Your review:
    Strong, stable and easy to assemble
    Pros:
    Easy
    Cons:
    None
  • Reviewer: Denise

    Date: August 17, 2016

    maintenance
    Your review:
    very good sturdy product and good price
  • Reviewer: Mikhail

    Date: June 17, 2016

    Good Service!
    Your review:
    Good service. Fast shipment. Right product.
  • Reviewer: STEVE

    Date: March 17, 2016

    Manager
    Your review:
    Easy to Put together. Very Durable. Highly Recommend.
  • Reviewer: BRIAN

    Date: November 24, 2014

    Heavy Duty
    Your review:
    This is the shelving to get, even if you don't anticipate putting heavy stuff on it - believe me, you will, and if you install the light duty stuff, it will bend and bow on you.
    Pros:
    Easy to assemble Heavy load capacity
    Cons:
    None so far!
Product Q & A

There are 1 questions and 1 answer for this product.

  • Are extra shelves (or shelf components) available for this item (complete unit part # is 246303)? If so, what is the price each and shipping each to my location?

    Question Asked By: Dave, March 07, 2012

    Answer This Question

    Question Answered By:

    • Product Expert, March 07, 2012

      Extra shelves for The High Capacity Boltless Shelving unit are not available at this time.

Popular item in this category

Edsal HCU-481884, High Capacity Boltless Shelving 48"W x 18"D x 84"H, 4000 lbs. Capacity

Item #: WB246303

(2)

Ships same day.

$228.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Edsal HCU-482484, High Capacity Boltless Shelving 48"W x 24"D x 84"H, 4000 lbs. Capacity

Edsal HCU-482484, High Capacity Boltless Shelving 48"W x 24"D x 84"H, 4000 lbs. Capacity

Item #: WB246303

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Edsal HCU-482484, High Capacity Boltless Shelving 48"W x 24"D x 84"H, 4000 lbs. Capacity
    Edsal HCU-482484, High Capacity Boltless Shelving 48"W x 24"D x 84"H, 4000 lbs. Capacity
    Edsal HCU-482484, High Capacity Boltless Shelving 48"W x 24"D x 84"H, 4000 lbs. Capacity
    Edsal HCU-482484, High Capacity Boltless Shelving 48"W x 24"D x 84"H, 4000 lbs. Capacity
    Edsal HCU-482484, High Capacity Boltless Shelving 48"W x 24"D x 84"H, 4000 lbs. Capacity
    Edsal HCU-482484, High Capacity Boltless Shelving 48"W x 24"D x 84"H, 4000 lbs. Capacity
    Edsal HCU-482484, High Capacity Boltless Shelving 48"W x 24"D x 84"H, 4000 lbs. Capacity
    Edsal HCU-482484, High Capacity Boltless Shelving 48"W x 24"D x 84"H, 4000 lbs. Capacity
    Edsal HCU-482484, High Capacity Boltless Shelving 48"W x 24"D x 84"H, 4000 lbs. Capacity
    Edsal HCU-482484, High Capacity Boltless Shelving 48"W x 24"D x 84"H, 4000 lbs. Capacity
    Edsal HCU-482484, High Capacity Boltless Shelving 48"W x 24"D x 84"H, 4000 lbs. Capacity
    Edsal HCU-482484, High Capacity Boltless Shelving 48"W x 24"D x 84"H, 4000 lbs. Capacity
    Edsal HCU-482484, High Capacity Boltless Shelving 48"W x 24"D x 84"H, 4000 lbs. Capacity

    Be the first to know about our special deals and events!

    Top