Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Machine Screw Tap (HCS)-Plug -10-32 NF, HCS -Carded - Pkg Qty 3

Machine Screw Tap (HCS)-Plug -10-32 NF, HCS -Carded - Pkg Qty 3

Item #: WBB222867

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$14.25 ea.

Price: $42.75 / Pkg of 3

Save $2.14 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed


Machine Screw Taps (HCS)
  • Ideal for routine maintenance, repair work and for rethreading where high accuracy and tolerance thread is not critical
  • Straight flutes are ground to provide rapid chip removal for efficient threading
  • Designed for hand threading work in a variety of materials
  • Taps produce a class 2B thread

Product Details

  • Description 10 - 32 NF
  • Tap Point Style Plug Tap
  • Type Hand Tap
  • TPI 32
  • Package Quantity 3
  • Brand IRWIN Tools
  • Chamfer Plug
  • Number of Flutes 4
  • Package Type Carded
  • Material Carbon Steel
  • Manufacturers Part Number 8031

Weights & Dimensions

  • Number Size 10
  • Thread Size 10-32 in
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

You might be interested in this similar product

Made in USA HSS Hand Tap, 10-32, H3, Plug Chamfer Right Hand 4 Flute

Item #: B1344402

Not Yet Rated

Usually ships in 5 to 8 days

$3.61

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Machine Screw Tap (HCS)-Plug -10-32 NF, HCS -Carded - Pkg Qty 3

Machine Screw Tap (HCS)-Plug -10-32 NF, HCS -Carded - Pkg Qty 3

Item #: WBB222867

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant