Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Metric Thread Tap-Plug -10.0 mm -1.50 mm, HCS-Carded - Pkg Qty 3

Metric Thread Tap-Plug -10.0 mm -1.50 mm, HCS-Carded - Pkg Qty 3

Item #: WBB222932

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$8.10 ea.

Price: $24.30 / Pkg of 3

Save $1.21 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed


Metric Thread Taps (HCS)

Ideal for auto repair and machinery where metric threads are specified.

Product Details

  • Description 10 mm - 1.5
  • Tap Point Style Plug Tap
  • Type Hand Tap
  • Package Quantity 3
  • Brand IRWIN Tools
  • Chamfer Plug
  • Package Type Carded
  • Number of Flutes 4
  • Material Carbon Steel
  • Manufacturers Part Number 8340

Weights & Dimensions

  • Metric Size M10
  • Thread Size M10 x 1.5 in
  • Pitch 1.5 in
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Metric Thread Tap-Plug -10.0 mm -1.50 mm, HCS-Carded - Pkg Qty 3

Metric Thread Tap-Plug -10.0 mm -1.50 mm, HCS-Carded - Pkg Qty 3

Item #: WBB222932

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant