Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

General Purpose HSS 3/8" Reduced Shank-Metal Index-29 Pc. Set

Image Not Exact Representation

General Purpose HSS 3/8" Reduced Shank-Metal Index-29 Pc. Set

Item #: WBB223055

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Reduced Shank
  • Turbomax

Reduced Shank

$171.32 up to 22% OFF

Price: $133.95

Save $6.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed


3/8" Reduced Shank High Speed Steel Drill Bit Sets
  • Bit is constructed of M-2 high speed steel for the best combination of strength, heat resistance, and wear resistance
  • Standard 118 degree point for use in wood, metal, and plastic
  • 3/8" reduced shank fits all 3/8" drills
29-piece set in metal index case includes drill bit sizes 1/16" through 1/2" in 1/64" increments

Product Details

  • Type 3/8" Reduced Shank
  • Drill Style Reduced Shank
  • Brand IRWIN Tools
  • Country of Origin Import
  • Material HSS
  • Finish Bright
  • Manufacturers Part Number 60148
  • Number of Pieces 29

Weights & Dimensions

  • Increments 64ths nm
  • Set Size Range 1/16" - 1/2"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
General Purpose HSS 3/8" Reduced Shank-Metal Index-29 Pc. Set

General Purpose HSS 3/8" Reduced Shank-Metal Index-29 Pc. Set

Item #: WBB223055

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant