Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

24 Pc. Fractional Tap & Hex Die Set

24 Pc. Fractional Tap & Hex Die Set

Item #: WBB223676

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$135.67 up to 12% OFF

Price: $118.95

Save $5.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed


24-pc Fractional Tap & Hex Die Set

IRWIN Industrial Tools® sets the standard for delivering quality every step of the way in your threading applications. 24-pc set in plastic case includes the following items:

Fractional Plug Tap and 1" Hexagon Dies in sizes: 1/4" - 20 NC, 1/4" - 28 NF, 5/16" - 18 NC, 5/16" - 24 NF, 3/8" - 16 NC, 3/8" - 24 NF, 7/16" - 14 NC, 7/16" - 20 NF, 1/2" - 13 NC, 1/2" - 20 NF

Pipe Thread Plug Tap and 1" Hexagon Dies in sizes: 1/8" - 27 NPT

Threading Tools: Plain Die Stock - 1" Dies, Offset Adj. Tap Wrench No. 0 to 1/2"

Product Details

  • Brand IRWIN Tools
  • Case Type Plastic
  • Number of Pieces 24

Weights & Dimensions

  • Size 1/4-20 to 1/2-20
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
24 Pc. Fractional Tap & Hex Die Set

24 Pc. Fractional Tap & Hex Die Set

Item #: WBB223676

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant