Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

41 Pc. Machine Screw/Fractional Tap & Die Set

41 Pc. Machine Screw/Fractional Tap & Die Set

Item #: WBB223678

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$225.63 up to 2% OFF

Price: $220.95

Save $11.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed


41-pc Machine Screw / Fractional Tap & Hex Die Set

IRWIN Industrial Tools® sets the standard for delivering quality every step of the way in your threading applications. 41-pc set in plastic case includes the following items:

Machine Screw Plug Tap and 5/8" Hexagon Dies in sizes: 4 - 40 NC, 6 - 32 NC, 8 - 32 NC, 10 - 24 NC, 10 - 32 NF, 12 - 24 NC

Fractional Plug Tap and 1" Hexagon Dies in sizes: 1/4" - 20 NC, 1/4" - 28 NF, 5/16" - 18 NC, 5/16" - 24 NF, 3/8" - 16 NC, 3/8" - 24 NF, 7/16" - 14 NC, 7/16" - 20 NF, 1/2" - 13 NC, 1/2" - 20 NF

Pipe Thread Plug Tap and 1" Hexagon Dies in sizes: 1/8" - 27 NPT

Threading Tools: Adjustable Die Stock - 1" Dies, Plain Die Stock - 5/8" Hexagon Dies, Adj. Handle Tap Wrench - Taps No. 0 to 1/2", T-Handle Wrench - Taps No. 0 to 1/4", Two-in-One Tap Wrench - Taps 1/4" to 1/2", 18 Leaf Standard Thread Pitch Gauge, Empty Plastic Case

Product Details

  • Brand IRWIN Tools
  • Case Type Plastic
  • Number of Pieces 41

Weights & Dimensions

  • Size 4-40 to 12-24
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
41 Pc. Machine Screw/Fractional Tap & Die Set

41 Pc. Machine Screw/Fractional Tap & Die Set

Item #: WBB223678

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant