Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Titanium Nitride Coated HSS Straight Shank Jobber L Drill Bit-3/16"-135, Carded - Pkg Qty 3

Titanium Nitride Coated HSS Straight Shank Jobber L Drill Bit-3/16"-135, Carded - Pkg Qty 3

Item #: WBB223826

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$4.81 ea.

Price: $14.43 / Pkg of 3

Save $0.72 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed


Titanium Nitride Coated High Speed Steel Fractional Straight Shank Jobber Length Drill Bits
  • Titanium nitride coating extends the life of the bit; lasts up to six times longer than standard high speed steel drill bits
  • Heavy-duty web design provides extreme rigidity when drilling in metal applications
  • Shorter cutting lips reduce torque when drilling in high tensile strength materials
  • 135-degree split point reduces feed pressure for easier penetration without work hardening

Product Details

  • Flute Type Standard
  • Direction of Rotation Right Hand
  • Shank Style Straight
  • Package Quantity 1
  • Brand IRWIN Tools
  • Drill Point Angle 135 Degrees
  • Material HSS
  • Finish TiN
  • Manufacturers Part Number 63912

Weights & Dimensions

  • Flute Length 2-5/16 in
  • Length 3-1/2 in
  • Decimal Equivalent 0.1875"
  • Fractional Diameter 3/16"
  • Size 3/16 in
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Titanium Nitride Coated HSS Straight Shank Jobber L Drill Bit-3/16"-135, Carded - Pkg Qty 3

Titanium Nitride Coated HSS Straight Shank Jobber L Drill Bit-3/16"-135, Carded - Pkg Qty 3

Item #: WBB223826

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant