Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

41 Pc. Fractional Tap & Adjustable/Solid Round Die Set

41 Pc. Fractional Tap & Adjustable/Solid Round Die Set

Item #: WBB223827

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$523.20 up to 25% OFF

Price: $391.95

Save $19.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed


41-pc Fractional Tap & Adjustable / Solid Round Die Set

IRWIN Industrial Tools® sets the standard for delivering quality every step of the way in your threading applications. 41-pc set in plastic case includes the following items:

Fractional Plug Tap and 1-1/2" Adjustable Round Dies in sizes: 1/4" - 20 NC, 1/4" - 28 NF, 5/16" - 18 NC, 5/16" - 24 NF, 3/8" - 16 NC, 3/8" - 24 NF, 7/16" - 14 NC, 7/16" - 20 NF, 1/2" - 13 NC, 1/2" - 20 NF, 9/16" - 12 NC, 9/16" - 18 NF, 5/8" - 11 NC, 5/8" - 18 NF, 3/4" - 10 NC, 3/4" - 16 NF

Pipe Thread Plug Tap and 1-1/2" Solid Round Dies in sizes: 1/8" - 27 NPT, 1/4" - 18 NPT

Threading Tools: Adj. Die Stock - 1-1/2" Dies, T-Handle Wrench - Taps No. 1/4" to 1/2", Adj. Handle Tap Wrench - Taps 1/4" to 1", 18 Leaf Standard Thread Pitch Gauge, Empty Plastic Case

Product Details

  • Brand IRWIN Tools
  • Case Type Plastic
  • Number of Pieces 41

Weights & Dimensions

  • Size 1/4-20 to 3/4-16
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
41 Pc. Fractional Tap & Adjustable/Solid Round Die Set

41 Pc. Fractional Tap & Adjustable/Solid Round Die Set

Item #: WBB223827

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant