Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Turbomax HSS Straight Shank Drill Bit-1/8"-Jobber Length-Bulk - Pkg Qty 6

Turbomax HSS Straight Shank Drill Bit-1/8"-Jobber Length-Bulk - Pkg Qty 6

Item #: WBB223902

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$3.19 ea.

Price: $19.14 / Pkg of 6

Save $0.96 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed


Turbomax High Speed Steel Straight Shank Jobber Length Drill Bits
  • High performance metal drilling for portable drill users, works well on curved surfaces
  • Revolutionary tip design stays sharper longer and drills up to 10x faster than other leading drill bits
  • High speed steel features a black body and gold flute
  • Self-centering TURBOMAX tip for clean entry and fast starts; stays sharp longer
  • Three flatted shank on 3/16" and above for better chuck grip

Product Details

  • Flute Type Standard
  • Direction of Rotation Right Hand
  • Shank Style Straight
  • Type Straight Shank
  • Package Quantity 1
  • Brand IRWIN Tools
  • Drill Point Angle 118 Degrees
  • Material HSS
  • Finish TiN
  • Manufacturers Part Number 73108

Weights & Dimensions

  • Flute Length 1-5/8 in
  • Length 2-3/4 in
  • Decimal Equivalent 0.1250"
  • Fractional Diameter 1/8"
  • Size 1/8 in
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Turbomax HSS Straight Shank Drill Bit-1/8"-Jobber Length-Bulk - Pkg Qty 6

Turbomax HSS Straight Shank Drill Bit-1/8"-Jobber Length-Bulk - Pkg Qty 6

Item #: WBB223902

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant