Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

66 Pc. Metric Tap & Hex Die Set

66 Pc. Metric Tap & Hex Die Set

Item #: WBB224123

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$748.03 up to 27% OFF

Price: $545.00

$90.83/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed


66-pc Metric Tap & Hex Die Set

IRWIN Industrial Tools® sets the standard for delivering quality every step of the way in your threading applications. 66-pc set in plastic case includes the following items:

Metric Plug Tap and 5/8" Hexagon Dies in sizes: 3mm - 0.50, 4mm - 0.70, 4mm - 0.75, 5mm - 0.80, 5mm - 0.90, 6mm - 1.00

Metric Plug Tap and 1" Hexagon Dies in sizes: 7mm - 1.00, 8mm - 1.00, 8mm - 1.25, 9mm - 1.00, 9mm - 1.25, 10mm - 1.25, 10mm - 1.50, 11mm - 1.50, 12mm - 1.50, 12mm - 1.75

Metric Plug Tap and 1-7/16" Hexagon Dies in sizes: 14mm - 1.50, 14mm - 2.00, 16mm - 1.50, 16mm - 2.00, 18mm - 1.50, 18mm - 2.50

Metric Plug Tap and 1-13/16" Hexagon Dies in sizes: 20mm - 2.50, 22mm - 1.50, 24mm - 2.00, 24mm - 3.00

Pipe Thread Plug Tap and 1" Hexagon Dies in sizes: 1/8" - 28 BSP

Threading Tools: Adjustable Die Stock - 1" Dies, Adjustable Die Stock - 1-7/16" Hexagon Dies, Adjustable Die Stock 1-3/16" Hexagon Dies, Plain Die Stock - 5/8" Hexagon Dies, T-Handle Wrench - Taps No. 0 to 1/4", Adj. Handle Tap Wrench - Taps No. 0 to 1/2", Adj. Handle Tap Wrench - Taps No. 1/4" to 1/2", Two-in-One Tap Wrench - Taps 1/4" to 1/2", 16 Leaf Metric Thread Pitch Gauge

Product Details

  • Brand IRWIN Tools
  • Case Type Plastic
  • Number of Pieces 66

Weights & Dimensions

  • Size M3 to M24
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
66 Pc. Metric Tap & Hex Die Set

66 Pc. Metric Tap & Hex Die Set

Item #: WBB224123

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant