Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Irwin® Hanson® 66 Pc. Fractional Tap & Hex Die Set

Irwin® Hanson® 66 Pc. Fractional Tap & Hex Die Set

Item #: WBB224124

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$748.03 up to 26% OFF

Price: $551.00

$91.83/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Irwin® Hanson® 66 Pc. Fractional Tap & Hex Die Set

IRWIN Industrial Tools® sets the standard for delivering quality every step of the way in your threading applications. 66-pc set in plastic case includes the following items:

Machine Screw Plug Tap and 5/8" Hexagon Dies in sizes : 4 - 40 NC, 6 - 32 NC, 8 - 32 NC, 10 - 24 NC, 10 - 32 NF, 12 - 24 NC

Fractional Thread Plug Tap and 1" Hexagon Dies in sizes : 1/4" - 20 NC, 1/4" - 28 NF, 5/16" - 18 NC, 5/16" - 24 NF, 3/8" - 16 NC, 3/8" - 24 NF, 7/16" - 14 NC, 7/16" - 20 NF, 1/2" - 13 NC, 1/2" - 20 NF

Fractional Thread Plug Tap and 1-7/16" Hexagon Dies in sizes : 9/16" - 12 NC, 9/16" - 18 NF, 5/8" - 11 NC, 5/8" - 18 NF, 3/4" - 10 NC, 3/4" - 16 NF

Fractional Thread Plug Tap and 1-13/16" Hexagon Dies in sizes : 7/8" - 9 NC, 7/8" - 14 NF, 1" - 8 NC, 1" - 14 NS

Pipe Thread Plug Tap and 1" Hexagon Dies in sizes : 1/8" - 27 NPT, 1/4" - 18 NPT

Threading Tools: Adj. Die Stock - 1" Hexagon Dies, Adj. Die Stock - 1-7/16" Hexagon Dies, Adj. Die Stock - 1-13/16" Hexagon Dies, Plain Die Stock - 5/8" Hexagon Dies, Adj. Handle Tap Wrench - Taps No. 0 to 1/2", Adj. Handle Tap Wrench - Taps 1/4" to 1", Two-in-One Tap Wrench - Taps 1/4" to 1/2", T-Handle Wrench - Taps No. 0 to 1/4", 18 Leaf Standard Thread Pitch Gauge

Product Details

  • Brand IRWIN Tools
  • Case Type Plastic
  • Number of Pieces 66

Weights & Dimensions

  • Size 4-40 to 3/4-16
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Irwin® Hanson® 66 Pc. Fractional Tap & Hex Die Set

Irwin® Hanson® 66 Pc. Fractional Tap & Hex Die Set

Item #: WBB224124

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant