Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Machine Screw Tap (HCS)-Plug -12-24 NC, HCS -Bulk - Pkg Qty 5

Machine Screw Tap (HCS)-Plug -12-24 NC, HCS -Bulk - Pkg Qty 5

Item #: WBB224501

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$4.22 ea.

Price: $21.10 / Pkg of 5

Save $1.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed


Machine Screw Taps (HCS)
  • Ideal for routine maintenance, repair work and for rethreading where high accuracy and tolerance thread is not critical
  • Straight flutes are ground to provide rapid chip removal for efficient threading
  • Designed for hand threading work in a variety of materials
  • Taps produce a class 2B thread

Product Details

  • Description 12 - 24 NC
  • Tap Point Style Plug Tap
  • Type Hand Tap
  • TPI 24
  • Package Quantity 5
  • Brand IRWIN Tools
  • Chamfer Plug
  • Package Type Bulk
  • Number of Flutes 4
  • Material Carbon Steel
  • Manufacturers Part Number 1132

Weights & Dimensions

  • Number Size 12
  • Thread Size 12-24 in
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Machine Screw Tap (HCS)-Plug -12-24 NC, HCS -Bulk - Pkg Qty 5

Machine Screw Tap (HCS)-Plug -12-24 NC, HCS -Bulk - Pkg Qty 5

Item #: WBB224501

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant