Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Wire Gauge Straight Shank Jobber Length Drill Bit-No. 36 Gen. Purpose HSS - Pkg Qty 6

Wire Gauge Straight Shank Jobber Length Drill Bit-No. 36 Gen. Purpose HSS - Pkg Qty 6

Item #: WBB224507

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1.12 ea.

Price: $6.72 / Pkg of 6

Save $0.34 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed


General Purpose High Speed Steel Wire Gauge Straight Shank Jobber Length Drill Bits
  • Used where more precisely sized holes are required
  • Drills exact hole size; ideal for tapping
  • Bit is constructed of M-2 high speed steel for the best combination of strength, heat resistance, and wear resistance
  • Standard 118 degree point for use in wood, metal, and plastic

Product Details

  • Flute Type Standard
  • Direction of Rotation Right Hand
  • Shank Style Straight
  • Type Bulk
  • Package Quantity 1
  • Brand IRWIN Tools
  • Drill Point Angle 118 Degrees
  • Material HSS
  • Finish Bright
  • Manufacturers Part Number 80136

Weights & Dimensions

  • Number Size #36
  • Flute Length 1-7/16 in
  • Length 2-1/2 in
  • Decimal Equivalent 0.1065"
  • Size No. 36 in
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wire Gauge Straight Shank Jobber Length Drill Bit-No. 36 Gen. Purpose HSS - Pkg Qty 6

Wire Gauge Straight Shank Jobber Length Drill Bit-No. 36 Gen. Purpose HSS - Pkg Qty 6

Item #: WBB224507

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant