Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Tap-Bottom - 1/4"-20 NC, HCS - Bulk - Pkg Qty 5

Tap-Bottom - 1/4"-20 NC, HCS - Bulk - Pkg Qty 5

Item #: WBB224694

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$4.38 ea.

Price: $21.90 / Pkg of 5

Save $1.09 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed


Fractional Taps (HCS)
  • Ideal for routine maintenance, repair work and for rethreading where high accuracy and tolerance thread is not critical
  • Straight flutes are ground to provide rapid chip removal for efficient threading
  • Designed for hand threading work in a variety of materials
  • Taps produce a class 2B thread

Product Details

  • Description 1/4" - 20 NC
  • Tap Point Style Bottom Tap
  • Type Hand Tap
  • TPI 20
  • Package Quantity 5
  • Brand IRWIN Tools
  • Chamfer Bottoming
  • Package Type Bulk
  • Number of Flutes 4
  • Material Carbon Steel
  • Manufacturers Part Number 1520

Weights & Dimensions

  • Fractional Size 1/4"
  • Thread Size 1/4-20 in
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Tap-Bottom - 1/4"-20 NC, HCS - Bulk - Pkg Qty 5

Tap-Bottom - 1/4"-20 NC, HCS - Bulk - Pkg Qty 5

Item #: WBB224694

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant