Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

High Speed Steel Countersinks-1/2", F, Carded - Pkg Qty 5

High Speed Steel Countersinks-1/2", F, Carded - Pkg Qty 5

Item #: WBB224919

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$18.25 ea.

Price: $91.25 / Pkg of 5

Save $4.56 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed


High Speed Steel Countersinks

High Speed Steel Countersinks are milled and precision ground to 82' for countersinking into most machinable materials, including iron, steel, soft metals, plastic or wood.

Product Details

  • Type Countersinks
  • Material HSS
  • Angle 82°

Weights & Dimensions

  • Shank Diameter 1/2 in
  • Diameter 1/2 in
  • Length 1-4/5 in
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
High Speed Steel Countersinks-1/2", F, Carded - Pkg Qty 5

High Speed Steel Countersinks-1/2", F, Carded - Pkg Qty 5

Item #: WBB224919

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant