Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

HSS Straight Shank Jobber L. Drill Bit-1/16" Bright, 118, 2/Card - Pkg Qty 5

HSS Straight Shank Jobber L. Drill Bit-1/16" Bright, 118, 2/Card - Pkg Qty 5

Item #: WBB224955

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1.32 ea.

Price: $6.60 / Pkg of 5

Save $0.33 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed


General Purpose High Speed Steel Fractional Straight Shank Jobber Length Drill Bits

Constructed of M-2 high speed steel for the best combination of strength, heat resistance, and wear resistance. Standard 118 degree point for use in wood, metal, and plastic.

Product Details

  • Country of Origin Import
  • Flute Type Standard
  • Direction of Rotation Right Hand
  • Shank Style Straight
  • Type Straight Shank
  • Package Quantity 1
  • Brand IRWIN Tools
  • Drill Point Angle 118 Degrees
  • Material HSS
  • Finish Bright
  • Manufacturers Part Number 60504

Weights & Dimensions

  • Flute Length 7/8 in
  • Length 1-7/8 in
  • Decimal Equivalent 0.0625"
  • Fractional Diameter 1/16"
  • Size 1/16 in
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HSS Straight Shank Jobber L. Drill Bit-1/16" Bright, 118, 2/Card - Pkg Qty 5

HSS Straight Shank Jobber L. Drill Bit-1/16" Bright, 118, 2/Card - Pkg Qty 5

Item #: WBB224955

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant