Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Jobber Length Drill Bit-Letter V Hss Straight Shank, 118 - Pkg Qty 6

Jobber Length Drill Bit-Letter V Hss Straight Shank, 118 - Pkg Qty 6

Item #: WBB225013

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$7.90 ea.

Price: $47.40 / Pkg of 6

Save $2.37 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed


General Purpose High Speed Steel Letter Size Straight Shank Jobber Length Drill Bits

Constructed of M-2 high speed steel for the best combination of strength, heat resistance, and wear resistance. Standard 118 degree point for use in wood, metal, and plastic.

Product Details

  • Country of Origin Import
  • Flute Type Standard
  • Direction of Rotation Right Hand
  • Shank Style Straight
  • Brand IRWIN Tools
  • Drill Point Angle 118 Degrees
  • Material HSS
  • Finish Bright
  • Manufacturers Part Number 40122

Weights & Dimensions

  • Letter Size V
  • Flute Length 3-5/8 in
  • Length 5 in
  • Decimal Equivalent 0.377"
  • Size Letter V in
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Jobber Length Drill Bit-Letter V Hss Straight Shank, 118 - Pkg Qty 6

Jobber Length Drill Bit-Letter V Hss Straight Shank, 118 - Pkg Qty 6

Item #: WBB225013

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant