Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Irwin® 30516 Left Hand Cobalt Mechanics Length Drill Bit 1/4" - Pkg Qty 6

Irwin® 30516 Left Hand Cobalt Mechanics Length Drill Bit 1/4" - Pkg Qty 6

Item #: WBB225091

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$7.60 ea.

Price: $45.60 / Pkg of 6

Save $2.28 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Irwin® 30516 Left Hand Cobalt Mechanics Length Drill Bit 1/4"

Features:
  • Constructed of M-42 8 percent cobalt high speed steel for super abrasive resistance in tough metals
  • Heavy duty spiral flute design produces faster chip ejection
  • Shorter cutting lips reduce torque for drilling in high tensile strength materials
  • 135-degree split point reduces feed pressure for easier penetration without work hardening
  • Ideal for use with screw extractors

Product Details

  • Description Drill Bit
  • Country of Origin Import
  • Flute Type Standard
  • Direction of Rotation Left Hand
  • Drill Style Mechanics Length
  • Brand IRWIN Tools
  • Package Quantity 6
  • Drill Point Angle 135 Degrees
  • Material Cobalt
  • Finish Bright
  • Manufacturers Part Number 30516

Weights & Dimensions

  • Diameter 1/4
  • Flute Length 1-3/4 in
  • Length 3-5/16 in
  • Fractional Diameter 1/4"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Irwin® 30516 Left Hand Cobalt Mechanics Length Drill Bit 1/4" - Pkg Qty 6

Irwin® 30516 Left Hand Cobalt Mechanics Length Drill Bit 1/4" - Pkg Qty 6

Item #: WBB225091

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant